Sunset Trading SU-108520SC-391081 Americana Chair Slipcover Set Peyton Pearl
Mfr # SU-108520SC-391081
Zoro # G503784497
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunset Trading
- MFR # SU-108520SC-391081
- Zoro # G503784497
- UPC # 666431637293
- Country of Origin Unknown
- Category Furniture Covers
Description
No need to wait for a luxury vacation, upgrade up your seat from coach to first class. Should your daily activities hit a bump, Sunset Tradings Americana Furniture Slipcovers create the best seating protection for your kids to play, Grandma's red wine to sway and your pets to jump. All your living room ideas are possible, track arms style slipcovers complement your modern loft or industrial inspired space while contemporary slip cover fabrics fashion a breezy beach-chic home base. Designed for today's lifestyle with just the right touch of tranquility and elegance, slip covers and coordinating pillow covers, with multiple heavy duty and performance fabric options, can be easily removed for cleaning. Be confident with your investment, knowing we are a solid company, located in the Northeast United States for over 25 years, additional slipcovers will be anytime. It has never been easier to personalize and revive your home, creating a haven of comfort and style your family and friends will be sure to enjoy.
Features- Americana Chair Slipcover Set
- Color: Peyton Pearl
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Round Point Shovel, Industrial Gauge Steel Blade, 48 in L Fiberglass Handle (45000)
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49553)
- AFTERMARKET Seal Kit Fits John Deere 450 450B 450C Lift, Angle, Tilt (AR105432)
- VICTOR Quick-Set Snap Trap For Mice , 2PK (M137)
- SUNSET TRADING Sunset Trading SU-1458SC-94-2C-1A Cloud Puff Modular Sofa High Performance Slipcover Fabric - Grey 3 Piece - Slipcover Only (SU-1458SC-94-2C-1A)
- SUNSET TRADING Horizon T-Cushion Chair Slipcover Only Tan - 34 x 38 x 38 in. (SU-117620SC-391084)
- SUNSET TRADING Sunset Trading SU-117678SC-391081 Horizon Slipcover for Sleeper Sofa & Chaise Peyton Pearl (SU-117678SC-391081)
- SUNSET TRADING Horizon Sofa Slipcover Only Tan - 36 x 85 x 39 in. (SU-117600SC-391084)
- SUNSET TRADING Horizon Loveseat Slipcover Only Tan - 36 x 60 x 38 in. (SU-117610SC-391084)
- DUCK COVERS Ultimate Brown Patio Pyramid Torch Cover, Ultimate, 22"x22" (UPH892222)
- CLASSIC ACCESSORIES Montlake Bench/Settee Cushion Slipcover, Heather Grey, 18"x42" (60-081-011001-RT)
- Sunset Trading Furniture Covers