Sunset Trading

Sunset Trading HH-2975-060 Stowe Barn Door Console - Media Cabinet & TV Stand Rustic Brown Solid Wood


product price: $1,652.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This industrial inspired entertainment console works whether you have a traditional home with things to store, in need of uncluttering your dining room or prop a 70" TV and catch the latest score. Barn door style furniture offers the rustic warmth of a modern farmhouse. Western rustic sideboard showcases two sliding doors to cover two shelves on each side or expose a spacious cabinet in the middle. Crafted from solid pine wood, contrasting forged iron hardware make it ideal to pair with a round distressed metal wall mirror for a contemporary vibe. Perfect in your foyer to hold shoes, hats and scarves.

This rustic gray console comes fully assembled, created from solid wood construction. The rustic finish has natural wood knots and grain variations so each cabinet and shelves are unique. The console is framed with industrial forged iron accents in black metal that add an urbane contrast. Feet are finished with strong plastic inserts that keep your tile and wood floors protected. This unit can fit a 70 inch TV easily.

Features
  • Media Cabinet
  • TV Stand
Specifications
  • Color: Rustic Brown
  • Material: Monterey Pine
  • Metal Track: 58" W
  • End Shelves (4): Top 16" H X 14.75" D X 15.75" W, Bottom 13" H X 14.75" D X 15.75" W
  • Center Shelves (2): Top 16" H X 14.75" D X 23" W, Bottom 13" H X 14.75" D X 23" W
  • Shelf Thickness: 2"
  • Media Hole: 1.5"
  • Top Thickness: 1.25"
  • Front Overhang: 1.25"
  • Feet: 2" H X 1.5" D X 2.75" W
  • Dimension: 36" H x 17 " D x 60" W
  • Country of Origin: Mexico
  • Weight: 99.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.