Sunset Trading DLU-CG-C30A-GO 41 x 23.5 x 25 in. Country Grove Windsor Dining Chair with Arms Distressed Light Gray & Medium Walnut
Mfr # DLU-CG-C30A-GO
Zoro # G903850945
Product Information
- Brand Sunset Trading
- MFR # DLU-CG-C30A-GO
- Zoro # G903850945
- UPC # 787907792497
- Country of Origin United States
- Category Dining Room Chairs
Description
Windsor chairs are famous for their uncomplicated and universal design. Transform a kitchen corner into a cozy breakfast nook with these open and airy spindle back chairs. The Seat has a saddle shape to assure maximum comfort with arms that give just the right support, yet slightly short, enabling you to sit down and get up with ease. We love that the Seats blend with your wood cabinets and furniture, while the modern gray distressed finish will lighten and update your dining space. Constructed from solid eco-friendly Malaysian oak, this farmhouse chic armchair is truly timeless and looks fantastic when paired with other dining room furniture pieces in the Cottage Grove Collection.
Features- Includes one fully assembled bowed spindle back dining chair with arms
- Beautiful slightly distressed light gray with smooth medium walnut wood will match with your cottage or classic decor
- Constructed from solid kiln dried Malaysian Oak also known as rubberwood
- Attractive arched back with varied height spindle rods that flow to the chair arms
- Comfortable sculpted Seat
- Turned angled legs ensure stability on any Floor type
- Strong bolt together design
- Floor protectors
- Finish: Distressed Light Gray & Medium Walnut
- Seat Back Size: 24" H
- Arm from Floor Size: 25" H
- Arm from Seat Size: 7.5" H x 10" D
- Seat Dimension: 18" H x 20.5" W x 18" D
- Country Origin: Malaysia
- Overall Dimension: 41" H x 23.5" W x 25" D
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Hand Truck, V-Shaped, 240 lb. (800US)
- LORELL Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black (LLR59497)
- MONARCH SPECIALTIES Artificial Plant 20" Tall, Palm, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9501)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- SUNSET TRADING Sunset Trading DLU-C30-LO-2 Oak Selections Windsor Spindleback Dining Chair Distressed Light Oak - Rubberwood - Set of 2 (DLU-C30-LO-2)
- SUNSET TRADING Sunset Trading 3 Piece Brook 36" Round Dining Set with Napoleon Chairs (DLU-BR3636-C50-PW3PC)
- SUNSET TRADING Sunset Trading Brook Napoleon Dining Chair (Set of 2) (DLU-BR-C50-PW-2)
- MANHATTAN COMFORT Reine Velvet Dining Chair (Set of Two) in Cobalt Blue and Walnut (DC007-CB)
- BAXTON STUDIO Elyse Blue Velvet Gold Finished 4-Piece Metal Dining Chair Set (160-9912)
- BAXTON STUDIO Embick Mid-Century Modern Dining Chair (102-3425)
- MANHATTAN COMFORT Conrad Woven Tweed Dining Chair in Wheat - Set of 4 (2-DC031-WWT)
- Sunset Trading Dining Room Chairs