Shop All Dining Room Chairs
Sunset Trading
Sunset Trading DLU-C30A-AB 41 x 23.5 x 25 in. Black Cherry Selections Windsor Dining Chair with Arms - Antique Black
Mfr # DLU-C30A-AB
Zoro # G403851169
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunset Trading
- MFR # DLU-C30A-AB
- Zoro # G403851169
- UPC # 787907792480
- Country of Origin United States
- Category Dining Room Chairs
Description
Windsor chairs are famous for their uncomplicated and universal design. Transform a kitchen corner into a cozy breakfast nook with these open and airy spindle back chairs. The Seat has a saddle shape to assure maximum comfort with arms that give just the right support, yet slightly short, enabling you to sit down and get up with ease. Constructed from solid eco-friendly Malaysian oak, this farmhouse chic armchair is truly timeless and looks fantastic when paired with other dining room furniture pieces in the Sunset Black Cherry Collection.
Features- Includes One bowed spindle back dining chair with arms
- Beautiful distressed black with cherry rub through will match with your cottage or classic decor
- Constructed from solid kiln dried Malaysian Oak also known as rubberwood
- Attractive arched back with varied height spindle rods that flow to the chair arms
- Comfortable sculpted Seat
- Turned angled legs ensure stability on any Floor type
- Strong bolt together design
- Floor protectors
- Finish: Antique Black with Cherry Rub
- Seat Back Size: 24" H
- Arm from Floor Size: 25" H
- Arm from Seat Size: 7.5" H x 10" D
- Seat Dimension: 18" H x 20.5" W x 18" D
- Country Origin: Malaysia
- Overall Dimension: 41" H x 23.5" W x 25" D
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG DBL Curtain Rod Support (KN879-11)
- ATLAS COMMERCIAL PRODUCTS Hanging Chair Cart, Double Tier (HCC2DTCART)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- LEARNING RESOURCES 20-Second Handwashing Timer, 2PK (4361)
- SUNSET TRADING Sunset Trading Brook Napoleon Dining Chair (Set of 2) (DLU-BR-C50-PW-2)
- SUNSET TRADING Sunset Trading DLU-C30-LO-2 Oak Selections Windsor Spindleback Dining Chair Distressed Light Oak - Rubberwood - Set of 2 (DLU-C30-LO-2)
- SUNSET TRADING Sunset Trading 3 Piece Brook 36" Round Dining Set with Napoleon Chairs (DLU-BR3636-C50-PW3PC)
- MANHATTAN COMFORT Colbert Dining Chair in Black and Cane with Grey Upholstered Seating, Set of 2 (DCCA02-GY)
- BAXTON STUDIO Idris Mid-Century Black Fabric Upholstered and Oak brown Finished 2-Piece Rattan Dining Chair Set PR (199-2PC-12163-ZORO)
- MANHATTAN COMFORT Reine Faux Leather Dining Chair (Set of Two) in Cream and Walnut (DC007-CR)
- BAXTON STUDIO Sylvia Grey Upholstered and Dark Brown Finished Dining Chair, PK2 (142-8028)
- Sunset Trading Dining Room Chairs