Shop All Dining Room Chairs
Sunset Trading
Sunset Trading DLU-C30-LO-2 Oak Selections Windsor Spindleback Dining Chair Distressed Light Oak - Rubberwood - Set of 2
Mfr # DLU-C30-LO-2
Zoro # G903851386
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunset Trading
- MFR # DLU-C30-LO-2
- Zoro # G903851386
- UPC # 719583949179
- Country of Origin China
- Category Dining Room Chairs
Description
Complete your dining decor with the classic charm of these inviting dining chairs from Sunset Trading Oak Selections Collection. Your family and friends will enjoy the seating comfort of these sturdy, well made dining chairs for years to come. Best of all, no assembly required.
Features- You will love the timeless simplicity of this Windsor style spindleback chair
- Neutral light oak blends with many decors
- Perfectly carved, turned legs
- Heavy duty, steel leg brackets for added support
- Set of 2
- Color: Light Oak
- Material: Rubberwood
- Seat Dimension: 18" H x 20" W x 16.5" D
- Weight Capacity: 350 lbs
- Dimension: 41" H x 20.5" W x 22" D
- Country of Origin: Malaysia
- Weight: 42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Brown Fabric, Walnut Wood Frame (I 1311)
- CAFEWORKS Round CaféWorks™ Table, Gray - 42" Round x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65647)
- BOSS Black Chair, 28 1/2" W 28-1/2" L 46-1/2" H, Fixed, Fabric Seat (B7401)
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- SUNSET TRADING Sunset Trading Brook Napoleon Dining Chair (Set of 2) (DLU-BR-C50-PW-2)
- SUNSET TRADING Sunset Trading 3 Piece Brook 36" Round Dining Set with Napoleon Chairs (DLU-BR3636-C50-PW3PC)
- BAXTON STUDIO Afton Mid-Century Modern Beige Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11660-ZORO)
- BALI & PARI Enver Modern Bohemian Grey Rattan and Brown Wood Dining Chair (209-12799)
- BAXTON STUDIO Armand Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) (193-4PC-11771-ZORO)
- KD APARADOR Tulip Retro Metal Chair, Dark Red Satin - 33 x 24.5 x 20.5 in. (KD2613671)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports AD01-CC-BL&CH 2 Antique Chair Cushion Seat - Black and Cherry (ANC-BLK-C)
- Sunset Trading Dining Room Chairs