Shop All Bar Height Stools
Sunset Trading
Sunset Trading DLU-B50-BCH-2 Napoleon Chair in Antique Black with Cherry Finish Seats - Set of 2
Mfr # DLU-B50-BCH-2
Zoro # G703976432
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunset Trading
- MFR # DLU-B50-BCH-2
- Zoro # G703976432
- UPC # 609385959455
- Country of Origin Unknown
- Category Bar Height Stools
Description
Update your eating and entertaining seating options with the traditional charm of these inviting Chairs from Sunset Trading - Black Cherry Selections. Your family and friends will enjoy the seating comfort of these sturdy, well made dining counter chairs for years to come!
Features- Attractive Napoleon style back
- Comfortable sculpted seat
- Smooth, distressed finish
- Sleek, sturdy legs
- Solid wood construction
- Strong bolt together design
- Assembly required
- Decorative items in photo not included
- Set of 2
- Two Chairs
- Clean with light furniture polish,wipe with dry,lint-free cloth
- Finish: Cherry
- Color: Black
- Country of Origin: Malaysia
- Stool Dimension: 43" H x 18.5" W x 21" D
- Seat Dimension: 24" H x 18" W x 17" D
- Stool Weight: 20 lbs
- Weight: 42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair, Blow Molded, White (4NHN5)
- SANTA Snow Blower White 16 OZ Spray Decorative Snow (499-0523S)
- ZORO SELECT Mini Blinds, 72" Lx 47" W, Alabaster, Vinyl (493P12)
- VOLLRATH Gasket for Fauceted Pots (23534-1)
- SUNSET TRADING Sunset Trading 24" Keyhole Barstool in Light Oak Finish (DLU-B124-24-LO)
- SUNSET TRADING Shades of Gray Slat Back Stool (DLU-EL-B200-2)
- SUNSET TRADING Sunset Trading 24" Keyhole Barstool in Antique Black with Cherry Accents (DLU-B124-24-BCH)
- FLASH FURNITURE White Quilted Vinyl Barstool (2-DS-810-MOD-WH-GG)
- FLASH FURNITURE 30" Black LeatherSoft Barstools, PK 2 (CH-212069-30-BK-GG)
- SAFAVIEH Addo Ring Bar Stool, Grey (HUD8242A)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, White, Grey (I 1233)
- Sunset Trading Bar Height Stools