Shop All Dining Room Chairs
Sunset Trading
Sunset Trading DLU-ADW-C30A-CT 41 x 23.5 x 25 in. Andrews Windsor Dining Chair with Arms & Seat Distressed Chestnut Brown
Mfr # DLU-ADW-C30A-CT
Zoro # G103851179
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunset Trading
- MFR # DLU-ADW-C30A-CT
- Zoro # G103851179
- UPC # 787907792459
- Country of Origin United States
- Category Dining Room Chairs
Description
Windsor chairs are famous for their uncomplicated and universal design. Transform a kitchen corner into a cozy breakfast nook with these open and airy spindle back chairs. The Seat has a saddle shape to assure maximum comfort with arms that give just the right support, yet slightly short, enabling you to sit down and get up with ease. Constructed from solid eco-friendly Malaysian oak, this farmhouse chic armchair is truly timeless and looks fantastic when paired with other dining room furniture pieces in the Andrews Collection.
Features- Includes One bowed spindle back dining chair with arms
- Beautiful slightly distressed smooth chestnut brown wood will match with your cottage or classic decor
- Constructed from solid kiln dried Malaysian Oak also known as rubberwood
- Attractive arched back with varied height spindle rods that flow to the chair arms
- Comfortable sculpted Seat
- Turned angled legs ensure stability on any Floor type
- Strong bolt together design
- Floor protectors
- Finish: Distressed Chestnut Brown
- Seat Back Size: 24" H
- Arm from Floor Size: 25" H
- Arm from Seat Size: 7.5" H x 10" D
- Seat Dimension: 18" H x 20.5" W x 18" D
- Country Origin: Malaysia
- Overall Dimension: 41" H x 23.5" W x 25" D
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Pink/Orange Vanilla Passion Fruit & Hawaiian Breeze Scent Air Freshener Candle 3-1/16 in. H X (76946)
- HOMELEGANCE Tamsin Dresser (1616-5)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 14x19 (ALI15328-C1419GG)
- CLOROX 70 in. H X 72 in. W White Shower Curtain Liner PEVA (MSI008330)
- SUNSET TRADING Sunset Trading 3 Piece Brook 36" Round Dining Set with Napoleon Chairs (DLU-BR3636-C50-PW3PC)
- SUNSET TRADING Sunset Trading Brook Napoleon Dining Chair (Set of 2) (DLU-BR-C50-PW-2)
- SUNSET TRADING Sunset Trading DLU-C30-LO-2 Oak Selections Windsor Spindleback Dining Chair Distressed Light Oak - Rubberwood - Set of 2 (DLU-C30-LO-2)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Red (QI004222.RD)
- SAFAVIEH Caprice Dining Chair, Grey - 33.8 x 22.8 x 20.8 in. (SEA7005A-SET2)
- INTEX Intex 68579EP Beanless Bag Chair (8924771)
- MANHATTAN COMFORT Conrad Woven Tweed Dining Chair in Wheat - Set of 4 (2-DC031-WWT)
- Sunset Trading Dining Room Chairs