Sunset Trading DLU-ADW-C30A-AW 41 x 23.5 x 25 in. Andrews Windsor Dining Chair with Arms - Antique White & Chestnut Brown
Mfr # DLU-ADW-C30A-AW
Zoro # G903850952
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunset Trading
- MFR # DLU-ADW-C30A-AW
- Zoro # G903850952
- UPC # 787907792442
- Country of Origin United States
- Category Dining Room Chairs
Description
Windsor chairs are famous for their uncomplicated and universal design. Transform a kitchen corner into a cozy breakfast nook with these open and airy spindle back chairs. The Seat has a saddle shape to assure maximum comfort with arms that give just the right support, yet slightly short, enabling you to sit down and get up with ease. We love that the chestnut brown Seats blend with your wood cabinets and furniture, while the modern off-white distressed finish will lighten and update your dining space. Constructed from solid eco-friendly Malaysian oak, this farmhouse chic armchair is truly timeless and looks fantastic when paired with other dining room furniture pieces in the Andrews Collection.
Features- Includes One bowed spindle back dining chair with arms
- Beautiful slightly distressed off white with smooth chestnut brown wood will match with your cottage or classic decor
- Constructed from solid kiln dried Malaysian Oak also known as rubberwood
- Attractive arched back with varied height spindle rods that flow to the chair arms
- Comfortable sculpted Seat
- Turned angled legs ensure stability on any Floor type
- Strong bolt together design
- Floor protectors
- Finish: Antique White & Chestnut Brown
- Seat Back Size: 24" H
- Arm from Floor Size: 25" H
- Arm from Seat Size: 7.5" H x 10" D
- Seat Dimension: 18" H x 20.5" W x 18" D
- Country Origin: Malaysia
- Overall Dimension: 41" H x 23.5" W x 25" D
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Adjustable, Shop Stool, with Casters (DXSTAH025)
- MOUNT-IT Portable Presentation Lectern MI-7971 (MI-7971)
- FLASH FURNITURE Advantage Grey Padded Metal Folding Chair, Grey 1" Fabric Seat (DPI903F-GG)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Rustic Brown & White (80887-000009)
- SUNSET TRADING Sunset Trading Brook Napoleon Dining Chair (Set of 2) (DLU-BR-C50-PW-2)
- SUNSET TRADING Sunset Trading 3 Piece Brook 36" Round Dining Set with Napoleon Chairs (DLU-BR3636-C50-PW3PC)
- SUNSET TRADING Sunset Trading DLU-C30-LO-2 Oak Selections Windsor Spindleback Dining Chair Distressed Light Oak - Rubberwood - Set of 2 (DLU-C30-LO-2)
- MANHATTAN COMFORT Gansevoort Faux Leather Dining Armchair in Pebble Grey - Set of 2 (2-DC051AR-PE)
- MANHATTAN COMFORT Strine Dining Chair in Royal Blue (DC045-BL)
- EAST WEST FURNITURE East West Furniture DOC-MAH-W Dover Dining Room Chairs with Wood Seat - Mahogany - Set of 2 (DOC-MAH-W)
- BAXTON STUDIO Alani Modern Dark Brown Faux Leather Upholstered Dining Chair, PK2 (142-8036)
- Sunset Trading Dining Room Chairs