Shop All Dining Room Chairs
Sunset Trading
Sunset Trading DLU-820-AB-RTA-2 Arrowback Dining Chair Antique Black - Set of 2
Mfr # DLU-820-AB-RTA-2
Zoro # G403851633
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunset Trading
- MFR # DLU-820-AB-RTA-2
- Zoro # G403851633
- UPC # 666431631789
- Country of Origin Unknown
- Category Dining Room Chairs
Description
Complete your dining decor with the timeless, classic charm of these inviting dining chairs from Sunset Trading - Sunset Selections Collection. Your family and friends will enjoy the seating comfort of these sturdy, well made dining chairs for years. Mix and match with any Sunset Selections dining table, buffet/hutch, kitchen island or cart to add your own personal style.
Features- Arrowback Dining Chair
- Set of two chairs
- You will love the timeless simplicity of this Windsor style arrowback chair
- Perfectly carved, turned legs add a touch of elegance
- Smooth, tapered chair back
- Factory tested to support up to 350 lbs.
- Pre-assembled, sturdy bolt together construction for easy assembly
- Set of 2
- Color: Antique Black
- Collection Name: Sunset Black Cherry Selections
- Construction Material: Eco-Friendly Malaysian Oak
- Country of Origin: Malaysia
- Assembly Required: Yes
- Seat Dimension: 17.5" H x 16" D x 18" W
- Chair Dimension: 38" H x 19.5" D x 20" W
- Minimum Dimension: 38" H x 19.5" D x 20" W
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 3 ft. x 3 ft. Round- Country and Floral Chelsea Brown Hand Hooked Rug (HK331B-3R)
- FLASH FURNITURE 4PK Commercial Grade Gray Plastic Folding Chairs (4-LE-L-3-W-GY-GG)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Vinyl/Metal (493P19)
- SUNSET TRADING Sunset Trading Brook Napoleon Dining Chair (Set of 2) (DLU-BR-C50-PW-2)
- SUNSET TRADING Sunset Trading DLU-C30-LO-2 Oak Selections Windsor Spindleback Dining Chair Distressed Light Oak - Rubberwood - Set of 2 (DLU-C30-LO-2)
- SUNSET TRADING Sunset Trading 3 Piece Brook 36" Round Dining Set with Napoleon Chairs (DLU-BR3636-C50-PW3PC)
- 123 CREATIONS 123 Creations C655WFS Bird in Orange Needlepoint Side Chairs in Antique White Wood - 100 Percent Wool (C655WFS)
- BAXTON STUDIO Harland Mid-Century Modern Black Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11679-ZORO)
- MANHATTAN COMFORT Vogue Arm Chair in Grey (DC033-GY)
- FLASH FURNITURE Tufted Black Dining Chair (LE-B-B-T-MON-GG)
- Sunset Trading Dining Room Chairs