Shop All Buffets & Sideboards
Sunset Trading
Sunset Trading Andrews Server in Antique White with Chestnut Top
Mfr # DLU-ADW-SER-AW
Zoro # G703975732
product price: $2,126.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,126.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunset Trading
- MFR # DLU-ADW-SER-AW
- Zoro # G703975732
- Country of Origin United States
- Category Buffets & Sideboards
Description
This beautifully designed furniture supplied by Sunset Trading will assure you many years of use and enjoyment. Invite an international touch of French Country, British Caribbean and traditional American Farmhouse styles into your home with this versatile dining server from the Sunset Trading - Andrews Dining Collection. Welcome guests into your home with the warmth and comfort of this classic timeless piece. Its versatile style will complement just about any décor in your home for years to come. Warm and inviting with a touch of casual elegance, the classic beauty and craftsmanship of this dining server makes it equally appropriate for your kitchen or dining room fulfilling all your formal and informal dining needs. Pair this server with coordinating Andrews Collection dining tables and chairs (sold separately) to complete your dining experience. Server Features include: Two felt lined drawers that glide on European drawer guides, large spacious open shelf, wine rack and spacious storage cabinet.
The Andrews dining collection is available in 2 finishes with 2 style tables.
The 2 drawer buffet server has a spacious storage cabinet.
Wine rack.
Spacious storage cabinet with large open shelf, and wine rack.
Two drawers are felt lined and glide on European drawer guides.
Assembly required.
1 Year warranty against manufacturer defects.
Sturdy quality craftsmanship.
Material: Eco-Friendly Malaysian Oak/cherry veneers board.
Color: Two tone warm chestnut top and antique white base.
Dementions: 36"H x 48"W x 17"D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Strain Relief Bushing, Black (17024-3)
- AFS 5" Metal Cone Vase: Green-case of 36 (5041)
- FLOORTEX Chair Mat, 48" x 60" (FRECO124860AEP)
- MANHATTAN COMFORT Rockefeller Dresser, Off White and Nature (103GMC3)
- PERFORMANCE TOOL 16 Slot Wire PliersTool Rack (WLMW30552)
- INVAL Buffet Cabinet 47.2 in. H x 31.5 in. W x 16.5 in. D in Amaretto (GM-1440)
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Black (230BMC8)
- DOBA-BNT Timber Buffet Table - Black (SA587945)
- MANHATTAN COMFORT Hampton 39.37 Buffet Stand, White (16PMC1)
- MANHATTAN COMFORT Viennese Sideboard, Cream (105854)
- BAXTON STUDIO Neil Modern Walnut Brown Finished Wood and Black Finished Metal 3-Door Dining Room Sideboard Buffet (178-11214-Zoro)
- Sunset Trading Buffets & Sideboards