Shop All Dining Room Chairs
Sunset Trading
Sunset Trading 3 Piece Brook 36" Round Dining Set with Napoleon Chairs
Mfr # DLU-BR3636-C50-PW3PC
Zoro # G803743644
product price: $1,837.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,837.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunset Trading
- MFR # DLU-BR3636-C50-PW3PC
- Zoro # G803743644
- Country of Origin United States
- Category Dining Room Chairs
Description
Sunset Trading is a furniture importer located in the northeast US. At Sunset we have been importing furniture from around the world for over a decade. Our recent strengths have been in the mid end dining groups. We like to call it the "bread and butter" of casual dining. Over the last couple of years we have found these styles and finishes to be the most popular. By combining these qualities Sunset has been able to put together a comprehensive number of dining options with simplicity. By programming these sets on any retail floor you can offer your consumer the best selection and availability for the price Features
- Pair with any Brook Dining Chair and Coordinating Server
- Color - Distressed two tone light creamy wheat with warm pecan finish top
- Construction Material - Eco-Friendly Malaysian Oak
- Table Dimension - 30 H x 36 in. Round
- Chair Dimension - 36 H x 21 D x 17.5 in. W Seat Dimensions - 18 H x 17 D x 17.5 in. W
- Under table leg clearance - 26.5 in.
- Item Weight - 57.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Task Chair, 24" to 29", No Arms, Black (7600-BLK)
- HON 15 in W 2 Drawer File Cabinets, Sepia Walnut (HONPLPSFFLE1)
- UNCAGED ERGONOMICS WorkezExecutiveAdjustableLaptopCoolingStandLapDesk2Fans3Usb, WEEFHb (WEEFHB)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001-BLK)
- SUNSET TRADING Sunset Trading DLU-C30-LO-2 Oak Selections Windsor Spindleback Dining Chair Distressed Light Oak - Rubberwood - Set of 2 (DLU-C30-LO-2)
- SUNSET TRADING Sunset Trading Brook Napoleon Dining Chair (Set of 2) (DLU-BR-C50-PW-2)
- KD CUNA High Back Diamond-Pattern Tufting Fabric Upholstered Dining Chairs, Blue - Set of 2 (KD2582658)
- BAXTON STUDIO Wyatt Mid-Century Modern Walnut Wood Dining Chair, PK2 (142-8021)
- BAXTON STUDIO Napoleon Buttermilk and "Cherry" Brown Finishing Wood Dining Chair, PK2 (126-6944)
- BAXTON STUDIO Garold Mid-Century Brown Woven Rattan and Walnut Brown Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12387-ZORO)
- BAXTON STUDIO Afton Mid-Century Modern Beige Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11660-ZORO)
- Sunset Trading Dining Room Chairs