Shop All Bar Height Stools
Sunset Trading
Sunset Trading 24" Keyhole Barstool in Light Oak Finish
Mfr # DLU-B124-24-LO
Zoro # G903876174
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunset Trading
- MFR # DLU-B124-24-LO
- Zoro # G903876174
- Country of Origin United States
- Category Bar Height Stools
Description
This beautifully designed furniture supplied by Sunset Trading will assure you many years of use and enjoyment. Complete your dining décor with the country charm of timeless casual bar stools from the Sunset Trading - Sunset Selections Collection. Perfect for everyday casual dining or entertaining guests at your cafe table or kitchen snack bar. Offering traditional classic beauty and style, yet always dependably functional, your family and friends will enjoy the seating comfort of this inviting bar stool for years to come. Pair with your choice of coordinating Sunset Selections cafe dining tables (sold separately) to bring a touch of country warmth with tradition and classic American style to your home. Bar Stool Features include: 24" Windsor style bar stool in light oak finish, scooped swivel seat, keyhole back, steel reinforced turned legs, and sturdy quality craftsmanship.
Color: Rich honey light oak finish.
Material: Eco-Friendly Malaysian Oak.
Steel Reinforced turned legs, Keyhole Style back, Scooped swivel seat,.
Available in multiple finishes: Antique Black and Cherry, Light Oak, Nutmeg/Light Oak.
Pair with any Sunset Selections Café Table.
Assembly required: Yes- Mount swivel only.
Seat Height: 24".
Dimensions: 45.5"H x 19.5"W x 18"D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS 6 ft. L Incandescent Prelit Decorated Warm White Christmas Garland (G60-120-35LC)
- KENNEY MFG 14PK Drapery Pin Hook (KN1002NP)
- LUXOR Mobile Presentation Station, (4) Shelf (PS4000)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7476)
- SUNSET TRADING Shades of Gray Slat Back Stool (DLU-EL-B200-2)
- SUNSET TRADING Sunset Trading DLU-B50-BCH-2 Napoleon Chair in Antique Black with Cherry Finish Seats - Set of 2 (DLU-B50-BCH-2)
- SUNSET TRADING Sunset Trading 24" Keyhole Barstool in Antique Black with Cherry Accents (DLU-B124-24-BCH)
- LUMISOURCE Pino Adjustable Swivel Barstool in Cherry and White Faux Leather (BS-JY-PN CH+W)
- INTERNATIONAL CONCEPTS Café Stool, 30" Seat Height, Unfinished (S-6163)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 18"Gray (6318B)
- MODWAY FURNITURE Promenade Bar Side Stool, Gunmetal (EEI-2813-GME)
- Sunset Trading Bar Height Stools