BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 4-Pack
Mfr # SP34024-4PK
Zoro # G407580614
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 4000K
- Bulb Shape BR40
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunperian
- MFR # SP34024-4PK
- Zoro # G407580614
- UPC # 688099256579
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 4.8 |
Length | 6 |
Width | 4.8 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 4000K |
Bulb Shape | BR40 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 13 |
Lumens | 1400 Lumens |
Bulb Beam Angle | 110 Degrees |
Housing Material | Plastic |
Light Color | Cool White |
Standards | UL Listed |
Wattage Equivalency | 85 |
Bulb Primary Application | Recessed Lighting, Ceiling Lighting |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
CRI | 80 |
Description
Sunperian BR40 LED Flood Light Bulbs - Built with you in mind, each Sunperian LED recessed light bulb gives beautiful, high quality lighting for your interior or exterior of your home. With it's wide angle light you'll be able to brighten more of your space and see more clearly. Adjust your ceiling lights at any moment when used with an LED dimmer. You can go from 100% full brightness to 10% gentle lighting to better suit your preferences at any time. Having a light you can depend on is important to us which is why each flood bulb is rated for 25,000 hours of use. Feel clarity of mind knowing you can go about your day without worrying about your lights going off or replacing them soon. Sunperian products aim to deliver high quality lighting and we believe it should also provide great protection to live up to these standards. Each product is UL listed, damp rated, enclosed fixture rated, and comes with a 3 Year Unlimited Warranty. You can feel safe knowing your product is backed by the gold standard in lighting. Sunperian - based in the USA - was founded with a single mission in mind: provide energy efficient lighting products and environment friendly solutions to meet your daily needs. We supply a wide array of quality lighting products all at affordable pricing to fit your budget. Innovative, cutting edge, and eco-friendly is what defined us. Help us make this world a brighter place by choosing Sunperian.
- •BRIGHT - Make the right choice for your home indoor and outdoor lighting with LED recessed light bulbs that brighten your space just the way you need. Each r40 LED bulb produces 1400 lumens of crystal clear lighting that will allow you to see every corner of your house with it's evenly distributed lighting and is suitable for 6 inch can housing and fixtures.
- •DIMMABLE - Adjust your interior lighting with the use of an LED dimmer to go from 100% full brightness all the way down to 10% gentle lighting. You will be able to control your LED flood light bulbs at any time and be able to set the lights to whichever output currently suits your preference.
- •SAVE ENERGY - Bringing cost efficient lighting which will bring you clarity of mind without having to worry about the cost of your next electric bill. Each br40 light bulb replaces a standard 85 watt incandescent light bulb with a light that uses only 13 watts of power. This means you can expect to save 84% off your regular 85w indoor ceiling flood light bulb reducing your monthly costs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF 15' Chain Swag Kit with 20' Cord, Brass (C60260)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH)
- ILC Replacement for American Ultraviolet 05-1097 replacement light bulb lamp (05-1097 AMERICAN ULTRAVIOLET)
- PLASKOLITE 2x4 WHT Ceil LGT Panel (1A20084A)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 6-Pack (SP34001-6PK)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 12-Pack (SP34026-12PK)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 12-Pack (SP34012-12PK)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 4-Pack (SP34016-4PK)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 12-Pack (SP34004-12PK)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 4-Pack (SP34017-4PK)
- SIGNIFY LED, 8 W, A19, Medium Screw (E26) (8A19/LED/GREEN/P/ND 120V 4/1FB)
- Sunperian LED Light Bulbs