BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 6-Pack
Mfr # SP34011-6PK
Zoro # G107580563
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 2700K
- Bulb Shape BR30
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunperian
- MFR # SP34011-6PK
- Zoro # G107580563
- UPC # 686162849468
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 3.7 |
Length | 5 |
Width | 3.7 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 2700K |
Bulb Shape | BR30 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 8.5 |
Lumens | 800 Lumens |
Housing Material | Plastic |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
CRI | 80 |
Light Color | Warm White |
Wattage Equivalency | 65 |
Bulb Primary Application | Recessed Lighting, Ceiling Lighting |
Bulb Beam Angle | 110 Degrees |
Standards | UL Listed |
Description
Sunperian BR30 LED Flood Light Bulbs - Built with you in mind, each Sunperian recessed LED br30 light bulb gives beautiful, high quality lighting for your interior or exterior of your home. With it's wide angle light you'll be able to brighten more of your space and see more clearly. Adjust your ceiling lights at any moment when used with an LED dimmer. You can go from 100% full brightness to 10% gentle lighting to better suit your preferences at any time. Having a light you can depend on is important to us which is why each flood bulb is rated for 25,000 hours of use. Feel clarity of mind knowing you can go about your day without worrying about your lights going off or replacing them soon. Sunperian products aim to deliver high quality lighting and we believe it should also provide great protection to live up to these standards. Each product is UL listed, damp rated, enclosed fixture rated, and comes with a 3 Year Unlimited Warranty. You can feel safe knowing your product is backed by the gold standard in lighting. Sunperian - based in the USA - was founded with a single mission in mind: provide energy efficient lighting products and environment friendly solutions to meet your daily needs. We supply a wide array of quality lighting products all at affordable pricing to fit your budget. Innovative, cutting edge, and eco-friendly is what defined us. Help us make this world a brighter place by choosing Sunperian.
- •BRIGHT - Make the right choice for your home indoor and outdoor lighting with recessed light bulbs that brighten your space just the way you need. Each R30 LED bulb produces 800 lumens of crystal clear lighting that will allow you to see every corner of your house with it's evenly distributed lighting and is suitable for 5 and 6 inch can housing.
- •DIMMABLE - Adjust your interior lighting with the use of an LED dimmer to go from 100% full brightness all the way down to 10% gentle lighting. You will be able to control your LED flood light bulbs at any time and be able to set the lights to whichever output currently suits your preference.
- •SAVE ENERGY - Bringing cost efficient lighting which will bring you clarity of mind without having to worry about the cost of your next electric bill. Each LED br30 light bulb replaces a standard 65 watt incandescent light bulb with a light that uses only 8.5 watts of power. This means you can expect to save 86% off your regular 65 watt indoor flood light bulbs, reducing your monthly costs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Lantern, Floating, Flex Battery System (41-2079)
- ILC Replacement for Light Bulb / Lamp U22030-01 replacement light bulb lamp (U22030-01 LIGHT BULB / LAMP)
- WESTGATE LP-1X4-40W-50K-DS-EMLED PANEL LIGHTS WITH EMERGENCY BATTERY BACKUP (LP-1X4-40W-50K-DS-EM)
- HALO Super Trim Air-Tite® Reflector, 30 (30WATH)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 12-Pack (SP34006-12PK)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 4-Pack (SP34016-4PK)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 6-Pack (SP34017-6PK)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 12-Pack (SP34026-12PK)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 12-Pack (SP34004-12PK)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 6-Pack (SP34002-6PK)
- SATCO 4 Watt G16.5 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21216)
- Sunperian LED Light Bulbs