5/6 Inch LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W 1100LM CRI90 Dimmable 4-Pack
Mfr # SP34205-4PC
Zoro # G507581306
Key Features
- Height 7.32
- Voltage 120
- Standards ETL Listed
- CRI 90
- Housing Material Metal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunperian
- MFR # SP34205-4PC
- Zoro # G507581306
- UPC # 697333248140
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 7.32 |
Width | 3.23 |
Length | 7.32 |
Details
Voltage | 120 |
Standards | ETL Listed |
CRI | 90 |
Housing Material | Metal |
Watts | 14 |
Description
Sunperian Recessed Lighting LED Can Lights - Built with you in mind, each Sunperian retrofit downlight has a 5 selectable color temperature option switch which provides you with the ability to choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K daylight when choosing what light color you want in your home. Don't feel restricted in your decision to pick just 1 color, adjust between 5 choices at any time. Installation is simple since these can lights be used with your existing housing. Just screw in the E26 base connection to your housing socket, choose your desired color on the back of the light, insert the torsion springs into the can housing and push the fixture in for a clean, flush to ceiling finish. Benefit from the use of each LED downlight which will keep your house bright for the next 45+ years, based on 3 hours/day use. With it's 50,000 hour lifetime rating, you can continue your daily routine without worrying about these light turning off or needing a replacement anytime soon. Sunperian products aim to deliver high quality lighting and we believe it should also provide great protection to live up to these standards. Each product is ETL listed, wet rated, IC insulation contact safe rated, and comes with a 3 Year Unlimited Warranty. You can feel safe knowing your product is backed by the gold standard in lighting. Sunperian - based in the USA - was founded with a single mission in mind: provide energy efficient lighting products and environment friendly solutions to meet your daily needs. We supply a wide array of quality lighting products all at affordable pricing to fit your budget. Innovative, cutting edge, and eco-friendly is what defined us. Help us make this world a brighter place by choosing Sunperian.
- •SELECTABLE COLORS - Picking a color for your recessed lights can be a hassle when you are not sure what to go with. Sunperian LED recessed light fixtures give you the ability to choose between 5 different color temperatures with just a flick of the switch, located on the back of each light. You could use 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K daylight until you find the adjustable color that fits your space just right.
- •EASY INSTALL - Get your 6 inch LED recessed light setup in your home with a can light that fits into your existing 5 inch or 6 inch housing without additional work. Simply screw in the E26 base connection to your housing socket, choose your desired color on the back of the light, insert the torsion springs into the can housing and push the fixture in for a clean, flush to ceiling finish.
- •DIMMABLE - Adjust your interior lighting with the use of an LED dimmer to go from 100% full brightness all the way down to 10% gentle lighting. You will be able to control your LED recessed lighting 6 inch at any time and be able to set the lights to whichever output currently suits your preference.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 150 W, Mogul Screw (EX39) (LED-8130M40D)
- AFX RFKIT13AJ Retrofit LED Kit, White (RFKIT9AJ)
- ALLSTAR PERFORMANCE Allstar Performance ALL14177 5 lbs Round Ballast Puck (ALL14177)
- AMAX LIGHTING LED, Platter Square Light, 13 x 13 x 1 Wht (LED-SM13DL-WT)
- SUNPERIAN 6 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable 4-Pack (SP34240-4PK)
- SUNPERIAN 4 Inch LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W 750LM CRI90 Dimmable 4-Pack (SP34200-4PC)
- SUNPERIAN 6 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable 12-Pack (SP34240-12PK)
- SUNPERIAN 3 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 8W 540LM Dimmable 12-Pack (SP34230-12PK)
- SUNPERIAN 3 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 8W 540LM Dimmable 6-Pack (SP34230-6PK)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in Bronze (EVL4733CBZ30)
- LUXRITE 4 Inch Square LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24954-4PK)
- Sunperian Recessed Lighting Kits