4 Inch Square Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 10W 750LM Dimmable 16-Pack
Mfr # SP34238-16PK
Zoro # G807581440
Key Features
- Voltage 120120
- Height 5
- CRI 80
- Housing Material Metal
- Standards Energy Star, ETL Listed
Product Information
- Brand Sunperian
- MFR # SP34238-16PK
- Zoro # G807581440
- UPC # 697333249949
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 5 |
Length | 5 |
Width | 1.2 |
Details
Voltage | 120120 |
CRI | 80 |
Housing Material | Metal |
Standards | Energy Star, ETL Listed |
Watts | 10 |
Description
Sunperian Ultra-Thin LED Recessed Light Fixtures - Built with you in mind, each Sunperian mini panel downlight has a 5 selectable color temperature option switch which provides you with the ability to choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K daylight when choosing what light color you want in your home. Don't feel restricted in your decision to pick just 1 color, adjust between 5 choices at any time. Installation is simple since everything you need is in one complete package. Just use the included template to cut the necessary round hole size needed, hardwire the junction box to your home line, choose your desired color and then place the junction box and trim light panel in your ceiling with the spring loaded clips for a clean, flush to ceiling finish. Only 1.4 inches of clearance space is needed during installation making these just right for low profile or shallow clearance ceilings. Benefit from the use of each LED downlight which will keep your house bright for the next 45+ years, based on 3 hours/day use. With it's 50,000 hour lifetime rating, you can continue your daily routine without worrying about these light turning off or needing a replacement anytime soon. Sunperian products aim to deliver high quality lighting and we believe it should also provide great protection to live up to these standards. Each product is ETL listed, wet rated, IC insulation contact safe rated, and comes with a 5 Year Unlimited Warranty. You can feel safe knowing your product is backed by the gold standard in lighting. Sunperian - based in the USA - was founded with a single mission in mind: provide energy efficient lighting products and environment friendly solutions to meet your daily needs. We supply a wide array of quality lighting products all at affordable pricing to fit your budget. Innovative, cutting edge, and eco-friendly is what defined us. Help us make this world a brighter place by choosing Sunperian.
- •SELECTABLE COLORS - Picking a color for your recessed ceiling lights can be a hassle when you are not sure what to go with. Sunperian LED recessed light fixtures give you the ability to choose between 5 different color temperatures with just a flick of the switch, located on the included junction box. You could use 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K daylight until you find the adjustable color that fits your space just right.
- •EASY INSTALL - Get your 4 inch LED recessed lights setup in your home with a complete package that does not require recessed cans or housings. Simply use the included template to cut the 4.17 inch round hole size needed, hardwire the junction box to your home line, choose your desired color and then place the junction box and trim light panel in your ceiling with the spring loaded clips for a clean, flush to ceiling finish. Only 1.4 inches of clearance space is needed during installation.
- •DIMMABLE - Adjust your interior lighting with the use of an LED dimmer to go from 100% full brightness all the way down to 10% gentle lighting. You will be able to control your square LED retrofit kit at any time and be able to set the lights to whichever output currently suits your preference.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWFLOW 31.5 in. Arch Clip Lamp, Black (GL2060913)
- FEIT ELECTRIC LED, 15.5 W, BR40, Medium Screw (E26) (BR40DMHO/927CA)
- ELCO LIGHTING 5 Eyeball with Trim Ring" (EL518CP)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- SUNPERIAN 4 Inch LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W 750LM CRI90 Dimmable 4-Pack (SP34200-4PC)
- SUNPERIAN 6 Inch Square Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable 16-Pack (SP34243-16PK)
- SUNPERIAN 5/6 Inch LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W 1100LM CRI90 Dimmable 4-Pack (SP34205-4PC)
- SUNPERIAN 6 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable 12-Pack (SP34240-12PK)
- SUNPERIAN 3 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 8W 540LM Dimmable 12-Pack (SP34230-12PK)
- SUNPERIAN 3 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 8W 540LM Dimmable 6-Pack (SP34230-6PK)
- DALS 5 Inch Round CCT LED Recessed Panel Light (5005-CC-BK)
- Sunperian Recessed Lighting Kits