Shop All Voltage Converters
Sunpentown
DC to DC Converter, 24V DC to 12V DC, 0 Hz
Mfr # SU476280
Zoro # G309203833
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- Hz 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpentown
- MFR # SU476280
- Zoro # G309203833
- UPC # 758218655856
- Country of Origin China
- Category Voltage Converters
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
Hz | 0 Hz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 4P 4W 120/208VAC BK/WT (HBL7411C)
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W277)
- ILSCO Aluminum Mechanical Lugnnector, PK12 (TA-6-S-EC)
- KABLE KONTROL Aluminum Cable Clamps - 1-1/4" Dia - Rubber Insulated - 100 Pcs (CC-5019-C)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- Sunpentown Converters