Shop All Outdoor Wall Lights
Sunpark
Outdoor LED Wall Light Fixture, Black Finish
Mfr # 3-7005D-05-E26 (No Bulb)
Zoro # G910908318
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bulb Included
- Voltage 120V
- Width 8 in
- Series E26, ST21, 8W LED bulb, Energy Star Listed, Dimmable
- Lens Material Cold-formed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpark
- MFR # 3-7005D-05-E26 (No Bulb)
- Zoro # G910908318
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 in |
Details
Includes | Bulb Included |
Voltage | 120V |
Series | E26, ST21, 8W LED bulb, Energy Star Listed, Dimmable |
Lens Material | Cold-formed steel |
Finish | Black |
Glass Color | Black |
Lighting Certification | ETL/cETL Listed, Suitable for Wet Locations |
Light Distribution Shape | Outdoor Light |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AIRCRAFT LAMP TLD15W840 (TLD15W840 AIRCRAFT LAMP)
- HASTINGS HOME Table Lamps Set of 2, Spiral Cage Design (2 LED Bulbs included) by Hastings Home (135294CLM)
- ILC Replacement for Universal B228punv-c (B228PUNV-C UNIVERSAL)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- SUNPARK Outdoor LED Wall Light Fixture, 4000K, Black Finish (3-7001D-A-05-E26-4000K)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4078D-05-3000K)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4048D-A-05-3000K)
- AFX Harrison 12" Outdoor Sconce (HARW0512L30D1BK)
- NUVO 1-Light 8-5/8 in. Wall Lantern Cube Lantern with Clear Beveled Glass (60-3463)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- DABMAR LIGHTING Wall Fixture, GM210, BZ, Small Light (GM210-BZ)
- Sunpark Outdoor Wall Lights