Shop All Outdoor Wall Lights
Sunpark
Outdoor LED Wall Light Fixture, 4000K, Black Finish
Mfr # 3-7001D-A-05-E26-4000K
Zoro # G810908326
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bulb Included
- Voltage 120V
- Width 13.6 in
- Series E26, ST21, 8W LED bulb, Energy Star Listed, Dimmable
- Lens Material Cold-formed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunpark
- MFR # 3-7001D-A-05-E26-4000K
- Zoro # G810908326
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 13.6 in |
Details
Includes | Bulb Included |
Voltage | 120V |
Series | E26, ST21, 8W LED bulb, Energy Star Listed, Dimmable |
Lens Material | Cold-formed steel |
Finish | Black |
Glass Color | Black |
Lighting Certification | ETL/cETL Listed, Suitable for Wet Locations |
Color Temperature | 4000K |
Light Distribution Shape | Outdoor Light |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Siemens Lp4425 replacement light bulb lamp (LP4425 SIEMENS)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/41/4P/ALTO)
- ILC Replacement for Apollo Eclipse Al-2000 replacement light bulb lamp (ECLIPSE AL-2000 APOLLO)
- LUMAPRO Miniature Halogen Bulb, 2350 lm, 100W (Q100T3/12V/CL)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4078D-05-3000K)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 4000K, Black Finish (3-5048D-05-4000K)
- SUNPARK Outdoor LED Wall Light Fixture, Black Finish (3-7005D-05-E26 (No Bulb))
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4048D-A-05-3000K)
- Z-LITE Lestat 1 Light Outdoor Wall Light, Black & Clear (562B-BK-LED)
- LUMAPRO Wall Pack, Induction, 80 W, 120 V (4RNK6)
- WESTINGHOUSE Porch Light 1Bulb Blk (66840)
- Sunpark Outdoor Wall Lights