Shop All Outdoor Wall Lights
Sunpark
Outdoor LED Wall Light Fixture, 3000K, Black Finish
Mfr # 3-7001D-A-05-E26-3000K
Zoro # G110908248
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bulb Included
- Voltage 120V
- Width 13.6 in
- Series E26, ST21, 8W LED bulb, Energy Star Listed, Dimmable
- Lens Material Cold-formed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpark
- MFR # 3-7001D-A-05-E26-3000K
- Zoro # G110908248
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 13.6 in |
Details
Includes | Bulb Included |
Voltage | 120V |
Series | E26, ST21, 8W LED bulb, Energy Star Listed, Dimmable |
Lens Material | Cold-formed steel |
Finish | Black |
Glass Color | Black |
Color Temperature | 3000K |
Light Distribution Shape | Outdoor Light |
Lighting Certification | ETL/cETL Listed, Suitable for Wet Locations |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American Ultraviolet 05-1097 replacement light bulb lamp (05-1097 AMERICAN ULTRAVIOLET)
- PLASKOLITE 2x4 WHT Ceil LGT Panel (1A20084A)
- ILC Replacement for Philips Cdm70/par30l/ M/fl/3k/alto replacement light bulb lamp (CDM70/PAR30L/ M/FL/3K/ALTO PHILIPS)
- LITEZALL 500 Lumen Solar Security Light (LA-SLRSEN500-3/12)
- SUNPARK Outdoor LED Wall Light Fixture, 4000K, Black Finish (3-7001D-A-05-E26-4000K)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4048D-A-05-3000K)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4078D-05-3000K)
- SUNPARK Outdoor LED Wall Light Fixture, Black Finish (3-7005D-05-E26 (No Bulb))
- NUVO Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass (60-4957)
- WESTINGHOUSE Fixture Wall Outdoor 100W Lantern, Antique Silver Steel Clear Glass Panels (6468400)
- QUOIZEL Westover 1-Light Earth Black Outdoor Lantern (WVR8305EK)
- Sunpark Outdoor Wall Lights