Shop All Outdoor Wall Lights
Sunpark
Outdoor Integrated LED Wall Light Fixture, Tunable Color Temperature, Black Finish
Mfr # 3-5046D-05-MCT
Zoro # G610908373
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V ~ 277V
- Width 6 in
- Lens Material Cold-formed steel
- Lumens 3200
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpark
- MFR # 3-5046D-05-MCT
- Zoro # G610908373
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6 in |
Details
Voltage | 120V ~ 277V |
Lens Material | Cold-formed steel |
Lumens | 3200 |
Finish | Black |
Glass Color | Black |
Light Distribution Shape | Outdoor Light |
Lighting Certification | ETL/cETL Listed, Suitable for Wet Locations |
Fixture Wattage | 34W |
Color Temperature | 3000K/4000K |
CRI | >80 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Chloe 1 Light Pendant, Brushed Nickel & Clear (490P10-BN)
- BAYCO Worklight W/25Ft 18/2, 60 LED (SL-2125)
- SATCO 8W LED PL GU24 3500K 725Ls 50000 Hours 120' Beam spread 120- (S8747)
- METALUX Led Troffer 4800 Lumen 35K 0 To 10V, 2X4 (24RTC4835)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4078D-05-3000K)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4048D-A-05-3000K)
- SUNPARK Outdoor LED Wall Light Fixture, 4000K, Black Finish (3-7001D-A-05-E26-4000K)
- SUNPARK Outdoor LED Wall Light Fixture, Black Finish (3-7005D-05-E26 (No Bulb))
- Z-LITE Westover 3 Light Outdoor Wall Sconce, Black & Clear Beveled (580B-BK)
- WESTINGHOUSE Fixture Wall Outdoor 100W Parksville Lantern ORB Steel White Albstr Glass (6230700)
- LUCECO 10W Solar Guardian PIR Wall Light, 1080lm, 4000K, IP65, Black (LEXSF11B40)
- Sunpark Outdoor Wall Lights