Shop All Outdoor Wall Lights
Sunpark
Outdoor Integrated LED Wall Light Fixture, 4000K, Black Finish
Mfr # 3-5048D-05-4000K
Zoro # G910908356
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V ~ 277V
- Width 6 in
- Lens Material Cold-formed steel
- Lumens 1600
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpark
- MFR # 3-5048D-05-4000K
- Zoro # G910908356
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6 in |
Details
Voltage | 120V ~ 277V |
Lens Material | Cold-formed steel |
Lumens | 1600 |
Finish | Black |
Glass Color | Black |
Color Temperature | 4000K |
CRI | >80 |
Lighting Certification | ETL/cETL Listed, Suitable for Wet Locations |
Fixture Wattage | 17W |
Light Distribution Shape | Outdoor Light |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Flood Light, 150 Watt, 5000K, Bronze Finish (65/620R1)
- ELCO LIGHTING 4 LED Square Adjustable Gimbal Insert" (EL446CT5W)
- ILC Replacement for Osram Sylvania Led13par30ln/pro/930/nfl25/p3 replacement light bulb lamp (LED13PAR30LN/PRO/930/NFL25/P3 OSRAM SYLVANIA)
- ILC Replacement for Lumenarc Lu50/s68 replacement light bulb lamp (LU50/S68 LUMENARC)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4078D-05-3000K)
- SUNPARK Outdoor LED Wall Light Fixture, 4000K, Black Finish (3-7001D-A-05-E26-4000K)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4048D-A-05-3000K)
- SUNPARK Outdoor LED Wall Light Fixture, Black Finish (3-7005D-05-E26 (No Bulb))
- WESTINGHOUSE One-Light Outdoor Wall Fixture Grandview ORB Clr Seeded Gls (6339300)
- QUOIZEL Westover 1-Light Western Bronze Outdoor Wall Lantern (WVR8406WT)
- DABMAR LIGHTING Wall Pack Fixture, DW1852, MT, Large (DW1852-MT)
- Sunpark Outdoor Wall Lights