Shop All Outdoor Wall Lights
Sunpark
Outdoor Integrated LED Wall Light Fixture, 4000K, Black Finish
Mfr # 3-4079D-05-4000K
Zoro # G010908331
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V ~ 277V
- Lens Material Cold-formed steel
- Lumens 390
- Finish Black
- Glass Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpark
- MFR # 3-4079D-05-4000K
- Zoro # G010908331
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Dia. (In.) | 6.3 in |
Details
Voltage | 120V ~ 277V |
Lens Material | Cold-formed steel |
Lumens | 390 |
Finish | Black |
Glass Color | Black |
Fixture Wattage | 9W |
Light Distribution Shape | Outdoor Light |
Lighting Certification | ETL/cETL Listed, Suitable for Wet Locations |
Color Temperature | 4000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, 660 W Lamp (RL311)
- ILC Replacement for ULT B228punv95-d (B228PUNV95-D ULT)
- LAMPLIGHT Burnr Oil Lamp Lg W/Wick (31507)
- BULBRITE SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 725 Lumens, 3000K, and 90 CRI (777048)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4078D-05-3000K)
- SUNPARK Outdoor LED Wall Light Fixture, Black Finish (3-7005D-05-E26 (No Bulb))
- SUNPARK Outdoor LED Wall Light Fixture, 4000K, Black Finish (3-7001D-A-05-E26-4000K)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4048D-A-05-3000K)
- Z-LITE Eclipse 2 Light Outdoor Wall Sconce, Black And Seedy (577M-BK-LED)
- PROGRESS LIGHTING Felton Collection Black One-Light Large Wall Lantern (P560131-031)
- MAXIM Outpost 2-Light 22"H LED Outdoor Wall Sconce (86405BK)
- Sunpark Outdoor Wall Lights