Shop All Outdoor Wall Lights
Sunpark
Outdoor Integrated LED Wall Light Fixture, 4000K, Black Finish
Mfr # 3-4078D-05-4000K
Zoro # G310908253
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V ~ 277V
- Width 6.3 in
- Lens Material Cold-formed steel
- Lumens 350
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpark
- MFR # 3-4078D-05-4000K
- Zoro # G310908253
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.3 in |
Details
Voltage | 120V ~ 277V |
Lens Material | Cold-formed steel |
Lumens | 350 |
Finish | Black |
Glass Color | Black |
Lighting Certification | ETL/cETL Listed, Suitable for Wet Locations |
Fixture Wattage | 9W |
Light Distribution Shape | Outdoor Light |
Color Temperature | 4000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F25 DIM 120V-277V 6/1FB)
- ILC Replacement for GE General Electric G.E Mvr400/u replacement light bulb lamp (MVR400/U GE GENERAL ELECTRIC G.E)
- EZRED BATTERY POST RESHAPER (EZBK503)
- LUMAPRO Wall Pack, Metal Halide, 120V, 100W (23Y144)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4078D-05-3000K)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4048D-A-05-3000K)
- SUNPARK Outdoor LED Wall Light Fixture, 4000K, Black Finish (3-7001D-A-05-E26-4000K)
- SUNPARK Outdoor LED Wall Light Fixture, Black Finish (3-7005D-05-E26 (No Bulb))
- WESTINGHOUSE Fixture Wall 100W 6-Light Bath Bar Beveled Mirror No Shade (6645000)
- FEIT ELECTRIC SECURTY LT LED 2000L WH (S9DFL/CCT/WH/AG)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- Sunpark Outdoor Wall Lights