Shop All Outdoor Wall Lights
Sunpark
Outdoor Integrated LED Wall Light Fixture, 4000K, Black Finish
Mfr # 3-4048D-A-05-4000K
Zoro # G810908364
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V ~ 277V
- Width 4.5 in
- Lens Material Cold-formed steel
- Lumens 900
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpark
- MFR # 3-4048D-A-05-4000K
- Zoro # G810908364
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.5 in |
Details
Voltage | 120V ~ 277V |
Lens Material | Cold-formed steel |
Lumens | 900 |
Finish | Black |
Glass Color | Black |
Color Temperature | 4000K |
Lighting Certification | ETL/cETL Listed, Suitable for Wet Locations |
Light Distribution Shape | Outdoor Light |
Fixture Wattage | 9W |
CRI | >80 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/840/CVG)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422BA)
- LITEZALL 250 Lumen Tactical Pen Light (LA-250PEN-6/24)
- ILC Replacement for Durotest 4205 replacement light bulb lamp (4205 DUROTEST)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4048D-A-05-3000K)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4078D-05-3000K)
- SUNPARK Outdoor LED Wall Light Fixture, Black Finish (3-7005D-05-E26 (No Bulb))
- SUNPARK Outdoor LED Wall Light Fixture, 4000K, Black Finish (3-7001D-A-05-E26-4000K)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF77-495)
- PROGRESS LIGHTING Abbott Collection One-Light Medium Wall Lantern (P560114-103)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 164 4 in. Octagon Boxes With Clamps (164)
- Sunpark Outdoor Wall Lights