Shop All Outdoor Wall Lights
Sunpark
Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish
Mfr # 3-4079D-05-3000K
Zoro # G610908304
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V ~ 277V
- Lens Material Cold-formed steel
- Lumens 390
- Finish Black
- Glass Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpark
- MFR # 3-4079D-05-3000K
- Zoro # G610908304
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Dia. (In.) | 6.3 in |
Details
Voltage | 120V ~ 277V |
Lens Material | Cold-formed steel |
Lumens | 390 |
Finish | Black |
Glass Color | Black |
Light Distribution Shape | Outdoor Light |
Fixture Wattage | 9W |
Lighting Certification | ETL/cETL Listed, Suitable for Wet Locations |
Color Temperature | 3000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE Bulb, CFL, 9W, T4, 2G7 Base, Single Twin 4 Pin (S8365)
- RECYCLEPAK Veolia BatteryRecyclingKit, 12-39/64"x10-23/64" (SUPPLY-041)
- ILC Replacement for Athalon F50bx/spx35/rs replacement light bulb lamp (F50BX/SPX35/RS ATHALON)
- MILWAUKEE TOOL M18 PACKOUT Light/Charger (Tool Only) (2357-20)
- SUNPARK Outdoor LED Wall Light Fixture, Black Finish (3-7005D-05-E26 (No Bulb))
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4048D-A-05-3000K)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4078D-05-3000K)
- SUNPARK Outdoor LED Wall Light Fixture, 4000K, Black Finish (3-7001D-A-05-E26-4000K)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Clarissa Textured Bkl Steel Frstd Gls (6203800)
- LITHONIA LIGHTING Wall Pack, LED, 13200 lm, 108 W, 5000 K (TWPX3 LED ALO 50K MVOLT DDBTXD)
- MAXIM Spots 2-Light 17.75" Wide Tawny Bronze Outdoor Wall Sconce (92006TB)
- Sunpark Outdoor Wall Lights