Shop All Outdoor Wall Lights
Sunpark
Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish
Mfr # 3-4078D-05-3000K
Zoro # G610908274
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V ~ 277V
- Width 6.3 in
- Lens Material Cold-formed steel
- Lumens 350
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpark
- MFR # 3-4078D-05-3000K
- Zoro # G610908274
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.3 in |
Details
Voltage | 120V ~ 277V |
Lens Material | Cold-formed steel |
Lumens | 350 |
Finish | Black |
Glass Color | Black |
Fixture Wattage | 9W |
Lighting Certification | ETL/cETL Listed, Suitable for Wet Locations |
Color Temperature | 3000K |
Light Distribution Shape | Outdoor Light |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED R20 E26 SW 50W 2PK (40788)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/850/XP/SS/ECO3)
- ILB GOLD Bulb, Incandescent S, Replacement For Omega, B4, B6, B22 (B4, B6, B22)
- GLOBAL INDUSTRIAL LED Dock Light w/ 60in Arm, 20W, 1800 Lumens, 5000K, On/Off Switch, 9ft Cord (812427)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4048D-A-05-3000K)
- SUNPARK Outdoor LED Wall Light Fixture, Black Finish (3-7005D-05-E26 (No Bulb))
- SUNPARK Outdoor LED Wall Light Fixture, 4000K, Black Finish (3-7001D-A-05-E26-4000K)
- DABMAR LIGHTING 12W & 120-277V 60 LEDs G24 LED Fiberglass Open Face Step Light - White (FG2007-W)
- NUVO Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass (60-4957)
- Z-LITE Fallow 1 Light Outdoor Wall Sconce, Deep Bronze And Clear Seedy (565M-DBZ)
- ILC Replacement For EIKO, WMG1C50KU (WMG-1C-50K-U)
- Sunpark Outdoor Wall Lights