Shop All Outdoor Wall Lights
Sunpark
Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish
Mfr # 3-4046D-A-05-3000K
Zoro # G610908380
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V ~ 277V
- Width 4.5 in
- Lens Material Cold-formed steel
- Lumens 1500
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpark
- MFR # 3-4046D-A-05-3000K
- Zoro # G610908380
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.5 in |
Details
Voltage | 120V ~ 277V |
Lens Material | Cold-formed steel |
Lumens | 1500 |
Finish | Black |
Glass Color | Black |
Color Temperature | 3000K |
Lighting Certification | ETL/cETL Listed, Suitable for Wet Locations |
Fixture Wattage | 18W |
CRI | >80 |
Light Distribution Shape | Outdoor Light |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Compact Fluorescent Vertical IC Downlight" (EL27HE26ICA)
- NEON KNIGHT Neon Cactus Light (NS1906026)
- ILC Replacement for Ushio Jcs120v-1000wcp28 replacement light bulb lamp (JCS120V-1000WCP28 USHIO)
- DESIGNERS FOUNTAIN 16 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1416C3C-35)
- SUNPARK Outdoor LED Wall Light Fixture, Black Finish (3-7005D-05-E26 (No Bulb))
- SUNPARK Outdoor LED Wall Light Fixture, 4000K, Black Finish (3-7001D-A-05-E26-4000K)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4078D-05-3000K)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4048D-A-05-3000K)
- WESTGATE WMX-MD-20-80W-50KNON-CUTOFF WALL PACK (WMX-MD-20-80W-50K)
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- Sunpark Outdoor Wall Lights