Shop All Vanity Lights
Sunpark
Integrated LED Vanity Light Fixture, Tunable Color Temperature, Satin Nickel Finish
Mfr # FL5539D-E-MCT-62
Zoro # G210920195
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Width 3.8 in
- Housing Finish Satin Nickel
- Voltage 120V ~ 277V
- Shade Material Cold-formed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpark
- MFR # FL5539D-E-MCT-62
- Zoro # G210920195
- Country of Origin China
- Category Vanity Lights
Dimensions
Width | 3.8 in |
Details
Color | Satin Nickel |
Item | Vanity Light |
Housing Finish | Satin Nickel |
Voltage | 120V ~ 277V |
Shade Material | Cold-formed steel |
Shade Type | Acrylic |
Color Temp. | 3000K/3500K/4000K |
Fixture Wattage | 24W |
Lighting Certification | ETL/cETL Listed, Damp Rated |
Bulb Technology | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Bulb Linear, Replacement For Norman Lamps, Fo13/865/Xp/Eco (FO13/865/XP/ECO)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Bright White Dimmable E26 Base 48-Pack (LR21423-48PK)
- NUVO 19 Inch Flush Mounted LED Fixture, CCT Selectable, Round, White Acrylic (62/1218)
- POWER SENTRY Battery, 120/277V, 16-3/4" L, Thermoplastic (PS1055LCP M18)
- SUNPARK LED Vanity Light Fixture, Satin Nickel Clear Glass (4479-A-62 (No Bulb))
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-C-MCT-62)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energry Star, Satin Nickel Finish (FL5354D-MCT-62)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish (FL5324D-J-MCT-62)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Satin Nickel Finish (FL5539D-G-MCT-62)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-B-MCT-62)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- Sunpark Vanity Lights