Shop All Vanity Lights
Sunpark
Integrated LED Vanity Light Fixture, Tunable Color Temperature, Satin Nickel Finish
Mfr # FL5524D-E-MCT-62
Zoro # G010920258
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Width 3.8 in
- Housing Finish Satin Nickel
- Voltage 120V ~ 277V
- Shade Material Cold-formed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpark
- MFR # FL5524D-E-MCT-62
- Zoro # G010920258
- Country of Origin China
- Category Vanity Lights
Dimensions
Width | 3.8 in |
Details
Item | Vanity Light |
Color | Satin Nickel |
Housing Finish | Satin Nickel |
Voltage | 120V ~ 277V |
Shade Material | Cold-formed steel |
Shade Type | Acrylic |
Color Temp. | 3000K/3500K/4000K |
Bulb Technology | Yes |
Fixture Wattage | 17W |
Lighting Certification | ETL/cETL Listed, Damp Rated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Signal 115V, SG10-115RG (60-5430)
- LEVITON Socket Outdoor Vnyl 660W (00055-000)
- CURRENT Reveal HD+ A19 E26 (Medium) LED Light Bulb Pure Clean Light 100 Watt Equivalence , 2PK (46657)
- WESTINGHOUSE LED MINI PENDANT CPR 1LT (63084A)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish (FL5539D-J-MCT-62)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Satin Nickel Finish (FL5539D-G-MCT-62)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Oil Rubbed Bronze (FL5736D-MCT-30)
- SUNPARK Integrated LED Vanity Light Fixture, 3000K, CEC Complaint , Satin Nickel Finish (FL5324D-3000K(JA8)-62)
- SUNPARK LED Vanity Light Fixture, Satin Nickel Clear Glass (4479-A-62 (No Bulb))
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-B-MCT-62)
- BOSTON HARBOR Fixture Vnty Wall 6Lt36In Chrm (V5CH06)
- Sunpark Vanity Lights