Shop All Vanity Lights
Sunpark
Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish
Mfr # FL5539D-J-MCT-62
Zoro # G010920241
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Width 2.7 in
- Housing Finish Satin Nickel
- Voltage 120V ~ 277V
- Shade Material Cold-formed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpark
- MFR # FL5539D-J-MCT-62
- Zoro # G010920241
- Country of Origin China
- Category Vanity Lights
Dimensions
Width | 2.7 in |
Details
Color | Satin Nickel |
Item | Vanity Light |
Housing Finish | Satin Nickel |
Voltage | 120V ~ 277V |
Shade Material | Cold-formed steel |
Shade Type | Acrylic |
Color Temp. | 3000K/3500K/4000K |
Fixture Wattage | 17W |
Lighting Certification | ETL/cETL Listed, Damp Rated |
Bulb Technology | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR 38 E26 BW 90W (PAR38/ADJ/930CA)
- BULBRITE Pack of 8 100 Watt Dimmable Half Chrome A21 Medium E26 Incandescent Bulb, 8PK (861291)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- JUNO LIGHTING V3034T 6 in. Round Full Baffle Trim with (V3034T WWH)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish (FL5324D-J-MCT-62)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-C-MCT-62)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Oil Rubbed Bronze (FL5736D-MCT-30)
- SUNPARK Integrated LED Vanity Light Fixture, 3000K, CEC Complaint , Satin Nickel Finish (FL5324D-3000K(JA8)-62)
- SUNPARK LED Vanity Light Fixture, Satin Nickel Clear Glass (4479-A-62 (No Bulb))
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Satin Nickel Finish (FL5539D-G-MCT-62)
- M-D VINYL WALL BASE4""X60'BRN (73900)
- Sunpark Vanity Lights