Shop All Vanity Lights
Sunpark
Integrated LED Vanity Light Fixture, 3000K, CEC Complaint, Satin Nickel Finish
Mfr # FL5524D-3000K(JA8)-62
Zoro # G910920228
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Width 4.8 in
- Housing Finish Satin Nickel
- Voltage 120V
- Shade Material Cold-formed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpark
- MFR # FL5524D-3000K(JA8)-62
- Zoro # G910920228
- Country of Origin China
- Category Vanity Lights
Dimensions
Width | 4.8 in |
Details
Item | Vanity Light |
Color | Satin Nickel |
Housing Finish | Satin Nickel |
Voltage | 120V |
Shade Material | Cold-formed steel |
Color Temp. | 3000K |
Lighting Certification | ETL/cETL Listed, Damp Rated, CEC Listed (Title 24) |
Fixture Wattage | 19W |
Bulb Technology | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 750q/cl EHG replacement light bulb lamp (750Q/CL EHG PHILIPS)
- FEIT ELECTRIC HALOGEN JCD GY6.35 50W (BPQ50T4/JCD/RP)
- ILC Replacement for Damar Bab/cg 20W 24V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 24V MR16 GU5.3 DAMAR)
- FEIT ELECTRIC Bulb Cfl Pl 4Pin 26W Cw (BPPLD26E/41)
- SUNPARK LED Vanity Light Fixture, Satin Nickel Clear Glass (4479-A-62 (No Bulb))
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energry Star, Satin Nickel Finish (FL5354D-MCT-62)
- SUNPARK Integrated LED Vanity Light Fixture, 3000K, CEC Complaint , Satin Nickel Finish (FL5324D-3000K(JA8)-62)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-C-MCT-62)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-B-MCT-62)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish (FL5539D-J-MCT-62)
- PROGRESS LIGHTING One-Light LED CCT Selectable 38" Linear Cloud (P300240-060-CS)
- Sunpark Vanity Lights