Shop All Semi-Flushmount Lights
Sunpark
20 in. LED Ceiling Pendant Light 3000K, Oil Rubbed Bronze Finish
Mfr # C1220D-30-3000K
Zoro # G710920237
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Glass Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpark
- MFR # C1220D-30-3000K
- Zoro # G710920237
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Finish | Oil Rubbed Bronze |
Glass Color | Oil Rubbed Bronze |
Description
Introducing our cutting-edge LED Ceiling Flush Mount, a perfect blend of form and function. Crafted with precision, the housing boasts die-formed cold-rolled steel for durability, seamlessly adorned with an Oil Rubbed Bronze finish that elevates any space. The sleek design is a testament to modern aesthetics, setting the tone for contemporary interiors. Designed to illuminate with finesse, the optical features include a high transmission acrylic shade, ensuring excellent light distribution and uniformity. The integrated LED, with high efficiency and a high Color Rendering Index CRI, is carefully binned and mixed to achieve a consistently uniform light that enhances any environment. Say goodbye to uneven illumination; our LED Ceiling Flush Mount redefines lighting perfection. In the realm of electrical prowess, this fixture stands out. With a high power factor and low Total Harmonic Distortion THD, it promises efficiency and reliability. For added convenience, we offer a bi-level lighting option and an emergency backup model, ensuring your space is well-lit, even in unforeseen circumstances. Versatility meets innovation with our LED Ceiling Flush Mount. Illuminate your space with warmth using the integrated LED boasting a 3000K color temperature. For those who appreciate precision and detail, the product specifications speak volumes. With an input voltage ranging from 120-277V, actual wattage of 58W, and an impressive 3100 lumens output, this fixture is designed to impress. The shade, crafted from high-quality acrylic, adds a touch of sophistication. Compact and contemporary, the dimensions of 19.7 x 4.2 make it an ideal choice for spaces of all sizes. Elevate your lighting experience with our LED Ceiling Flush Mount - where modern design meets unparalleled functionality.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MH400/U/ED28)
- NIGHTSTICK Handheld Flashlight (XPR-5522GMX)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP6)
- SUNPARK 14 in. LED Ceiling Pendant Light 4000K, Satin Nickel Finish (DC336D-PD-4000K-62)
- Z-LITE Cosmopolitan 3 Light Semi Flush Mount, Matte Black & Etched White (307SF-MB)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- VAXCEL INTERNATIONAL Vine Semi Flush Ceiling Light (CF38815OL)
- DESIGNERS FOUNTAIN 15in Studio 2-Light Satin Bronze Interior Ceiling Light Semi Flush Mount (88511-SB)
- GOLDEN LIGHTING Golden Lighting 3219-SF BLK-BLK 8 in. Dixon 1 Light Matte Black Semi-Flush Ceiling Light; Damp (3219-SF BLK-BLK)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- Sunpark Semi-Flushmount Lights