Shop All Camera Tripods & Monopods
Sunpak
Traveler1 50" Tripod for Compact Camera, Smartphones, and GoPro
Mfr # 620-504DLX
Zoro # G201984229
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 1 in
- Includes Smartphone Adapter, GoPro Mount, Manual
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpak
- MFR # 620-504DLX
- Zoro # G201984229
- UPC # 90729614336
- Country of Origin China
- Category Camera Tripods & Monopods
Dimensions
Length | 3 in |
Width | 1 in |
Details
Includes | Smartphone Adapter, GoPro Mount, Manual |
Color | Silver |
Description
The Sunpak Traveler1 50 In. Tripod for Compact Camera, Smartphones, and GoPro is the simple solution when you need a tripod that is compact enough to travel and get the ideal shot anytime. The Traveler1 sets itself apart in the lightweight tripod arena. It is the ideal, full-size 50 in. tripod for anyone who needs a stable platform. Designed for use with compact cameras, camcorders, smartphones and GoPro, it may be the only tripod you will ever need. The 3-way pan head includes a quick-release plate with a video indexing pin and bubble level. Included with the Traveler1 are adapters for smartphones and GoPro, and a tripod case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS33600BA D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600BA)
- PYLE 16'' Indoor / Outdoor 80 Watt Pa Horn Speaker W/ 70-100V Transformer (PHSP16)
- MONOPRICE HDMI Cable, High Speed, Black, 6 ft. L (3645)
- VIKING Viking Electronics 25AE 8ohm Paging Horn Weather Resis (25AE)
- SUNPAK SUNPAK 620-060 PHOTO VIDEO TRIPOD with 3-WAY PANHEAD EXTENDED HEIGHT: 58.32 FOLDED HEIGHT: 20.3 (620-060)
- SUNPAK SUNPAK 620-080 PHOTO VIDEO TRIPOD with 3-WAY PANHEAD EXTENDED HEIGHT: 60.2 FOLDED HEIGHT: 20.8 (620-080)
- SUNPAK Lightweight 3-Way Tripod w/18.5" Folded Height and 49" Extended Height (620-020)
- SUNPAK Video Pro-M 4 Tripod with Fluid Head (620-840)
- SUNPAK Medium-Duty 66" Photo/Video Tripod and Adapters (620-663LX)
- VADDIO Long Expandable Wall/Ceiling M (535-2000-215)
- STAGE NINJA Stage Ninja CAM-9-MB Action Camera GoPro Style Mini Magnet Mount (CAM-9-MB)
- Sunpak Camera Tripods & Monopods