Shop All Camera Tripods & Monopods
Sunpak
Medium-Duty 66" Photo/Video Tripod and Adapters
Mfr # 620-663LX
Zoro # G0416343
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Load Capacity 6.60 lb
- Product Type Tripod
Product Information
- Brand Sunpak
- MFR # 620-663LX
- Zoro # G0416343
- UPC # 90729612486
- Country of Origin China
- Category Camera Tripods & Monopods
Details
Material | Rubber |
Load Capacity | 6.60 lb |
Product Type | Tripod |
Description
The Sunpak 6630LX 66" Photo and Video Tripod with Adapters is a top-rated, medium-duty tripod for any digital, video or film camera weighing up to 6.6 lbs. Features include an ultrasmooth, 3-way photo/video pan head with a standard 1/4"-20 mounting screw, video indexing pin, built-in bubble level, neoprene leg wraps, leg braces for added stability and heavy-duty self-leveling rubber feet. Increasing its versatility, the 6630LX also comes with a smartphone adapter and a GoPro mount!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for LIBERTY PSA470, PSP500 (ML7-123325)
- ILC Replacement for Nikon Dtm-332 (DTM-332 NIKON)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKJ3)
- FENIX LIGHTING USB, 2600mAh, 18650, Triple Protection (ARB-L18-2600U)
- SUNPAK Traveler1 50" Tripod for Compact Camera, Smartphones, and GoPro (620-504DLX)
- SUNPAK Video Pro-M 4 Tripod with Fluid Head (620-840)
- SUNPAK Lightweight 3-Way Tripod w/18.5" Folded Height and 49" Extended Height (620-020)
- GIZMO Home Trail Camera Holder Ground Mount (GI7697)
- MAXRAD Maxrad MFB4503 Fibreglass Base450-460 3Db (MFB4503)
- HOMEVISION TECHNOLOGY Homevision Technology DGA6228 3FT Galvanized Steel Tripod with Mast and Parts (DGA6228)
- SPORTS RADAR Sports Radar TRIPOD 21 To 53 Inch Lightweight Tripods (TRIPOD)
- Sunpak Camera Tripods & Monopods