Shop All Camera Tripods & Monopods
Sunpak
Lightweight 3-Way Tripod w/18.5" Folded Height and 49" Extended Height
Mfr # 620-020
Zoro # G0417095
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Height 20.5"
- Load Capacity 7 lb
- Package Type Retail
- Product Type Tripod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpak
- MFR # 620-020
- Zoro # G0417095
- UPC # 90729600209
- Country of Origin China
- Category Camera Tripods & Monopods
Dimensions
Width | 3" |
Height | 20.5" |
Depth | 3" |
Details
Load Capacity | 7 lb |
Package Type | Retail |
Product Type | Tripod |
Description
The 620-202 from Sunpak is a lightweight and compact tripod with a 3-way panhead. It is designed for use with digital cameras or camcorders and with the quick release mounting plate and retractible video indexing pin, the tripod has many important features to keep your camera stable. Plus, with a folded height of just 18.5" and a weight of only 2.3 pounds, the tripod is easily portable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Usb To Serial 1Pt 485, 2W, Tb - Locked Serial # (BB-485USBTB2WLS-A)
- C2G 5M Usb 2.0 A Male To A Female Active Extension Cable (39978)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (10117-003)
- BATTERY TECHNOLOGY Slim Desktop Ac Adpt Black For Dell (492-BBOU-BTI)
- SUNPAK SUNPAK 620-080 PHOTO VIDEO TRIPOD with 3-WAY PANHEAD EXTENDED HEIGHT: 60.2 FOLDED HEIGHT: 20.8 (620-080)
- SUNPAK Video Pro-M 4 Tripod with Fluid Head (620-840)
- SUNPAK Traveler1 50" Tripod for Compact Camera, Smartphones, and GoPro (620-504DLX)
- SUNPAK Medium-Duty 66" Photo/Video Tripod and Adapters (620-663LX)
- SUNPAK SUNPAK 620-060 PHOTO VIDEO TRIPOD with 3-WAY PANHEAD EXTENDED HEIGHT: 58.32 FOLDED HEIGHT: 20.3 (620-060)
- HME PRODUCTS HME Trail Camera Holder Grnd Mount (TCH-G)
- CARSON OPTICAL The Rock Series 57.6'' 3-Way Fluid Panhead Full Sized 4-Section Tripod (TR-200)
- Sunpak Camera Tripods & Monopods