Shop All Camera Flashes & Lighting
Sunpak
DF3600U Universal Flash for Canon and Nikon
Mfr # DF3600U-CNX
Zoro # G201984250
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.24 in
- Width 2.97 in
- Color Black
- Includes Case, Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpak
- MFR # DF3600U-CNX
- Zoro # G201984250
- UPC # 90729614558
- Country of Origin China
- Category Camera Flashes & Lighting
Dimensions
Length | 2.24 in |
Width | 2.97 in |
Details
Color | Black |
Includes | Case, Manual |
Description
The Sunpak is the ideal accessory for today’s digital SLR cameras. The DF3600U is designed to use 1 flash for both Canon and Nikon DSLR and HDSLR cameras. It has many advanced features, such as automatic zoom head from 28 mm to 180 mm, built-in wide angle panel and bounce card, as well as a built-in slave for Canon and Nikon systems. It also has an easy-to-use LCD panel. In low light, the AF assist makes sure you don’t miss the shot. Other features include guide number of 120 @ ISO 100, metal hot shoe, built-in sync port, and high-speed sync.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENATA Battery 3 Volt Lithium (CR) Renata Lithium Battery (LITH-32 RENATA)
- CREST HEALTHCARE GeriCall Call Cord, 15' Cord, 1/4" 2-Conductor Phone Plug (118844C-15)
- ILC Replacement for Blue Parrot B450xt (B450XT BLUE PARROT)
- DANTONA Battery 3.6 Volt Nickel Metal Hydride Dantona 2 Way FRS/GRMS Battery (COM-68300900)
- BAYCO Bayco Product K-100 150 ft. Orange Cord Storage Reel With Stand (583047)
- BAYCO Bayco Product KW-110 11 in. Orange Cord Storage Reel (376814)
- FOTODIOX Pro 28 x 28 in. LED Studio-in-a-Box for Table Top Photography (Studio-Box-LED770-28x28)
- FOTODIOX 26 in. Lantern Softbox with Speedring for Multiblitz P (SBX-Lantern-26in-MultiP)
- VIRTUAL K-100 150 ft. Orange Cord Storage Reel With Stand (VI137266)
- FOTODIOX 28 in. Deep EZ-Pro Parabolic Softbox with Speedring for Bowens, Interfit (EZPro-Deep-28in-Bowens)
- FOTODIOX Metal Honeycomb Grid for Pro Factor 1 x 2 Studio Light (LED-Fctr1x2-Grid)
- Sunpak Camera Flashes & Lighting