Shop All Grow Media & Supplies
Sunpack
Extra Strength Heavy-Duty Tray, 10" X 20" I.D. Black W/Holes
Mfr # SP61022P
Zoro # G305473995
product price: $4.09
/ea
Sold in multiples of 2 for $8.18
$8.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Width 10.8
- Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpack
- MFR # SP61022P
- Zoro # G305473995
- UPC # 850012150930
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Height | 2.5 |
Width | 10.8 |
Length | 21 |
Description
Expand or improve your gardening operation with SunPack's heavy-duty 10 x 20 tray. The distinctive design offers reinforced sides and lips for easy carrying, as well as bottom ridges for reliable drainage. Premium material construction trays meet both Canadian and U.S. sizing standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Casing Clamp (690798)
- REAL WOOD PRODUCTS 7 in. H X 36 in. W X 36 in. D Cedar Western Raised Garden Bed Natural (G3156)
- STENS Cylinder Head Gasket For Briggs & Stratton 120502, 120H02, 120H07 799875 (465-018)
- KAMADO JOE Kamado Joe Lump Charcoal (KJ-CHAR)
- SUNPACK SunPad Pro 150 Watt Heat Mat, 21" X 60" (SP10150)
- SUNPACK SunPack Seedling Heat Mats (SP10100)
- SUNPACK SunDome Multi-Vented Humidity Dome 7.5" (SD50075)
- SUNPACK SunPack Seedling Heat Mats, 10 in. x 20 in, Waterproof (SP10017)
- SUNPACK 72- Cell Round 10"x20" Insert (SP20073)
- SUNPACK 2.5" Heavy-Duty Square Pot (SP30500)
- SUNGRO HORTICULTURE 1.5Cuft Ap Plant Mix (1410102.CFL001.5P)
- Sunpack Grow Media & Supplies