Shop All Planters & Window Boxes
Sunpack
Extra Strength Heavy-Duty 10" x 20" Tray
Mfr # SP61021P
Zoro # G906005236
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 11"
- Length 21.25"
- Height 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpack
- MFR # SP61021P
- Zoro # G906005236
- UPC # 850012150923
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 11" |
Length | 21.25" |
Height | 2.5" |
Details
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cover-Spindle Lh (731-09969C)
- A.R. NORTH AMERICA Pump, 2.2/2600 (25027)
- E-Z UP Eclipse Steel Shelter, 10x10 Ft., White Fr (EC3STL10KFWHTWH)
- ECHO Backpack Blower, 535 cfm, 215 mph, 26 lb (PB-760LNT)
- SUNPACK 2.5" Heavy-Duty Square Pot (SP30506)
- DEROMA 12.6 in. W X 12.6 in. D Clay Low Bowl Bowl Planter Terracotta (M958CPZ)
- ULTIMATE INNOVATIONS Ultimate Innovations 2001 Coco Animal Santa Dog (2001)
- COBRACO Canterbury Horse Trough, 36" (HTCB36-B)
- NATURE SPRING Square Planter Box, Terracotta Colored Lattice Container for Flowers and Plants, Patio and Porch (680078JQS)
- JIFFY Peat Pots Brn 3 in. 2 22PK (JP322)
- BBQ INNOVATIONS 2 gal Resin Watering Can Mixed, Assorted Color Customer will receive one (BB2512824)
- Sunpack Planters & Window Boxes