Shop All Grow Media & Supplies
Sunpack
2.5" Heavy-Duty Square Pot
Mfr # SP30500
Zoro # G605473947
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.4
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunpack
- MFR # SP30500
- Zoro # G605473947
- UPC # 810083490434
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Height | 0.4 |
Width | 2.5 |
Details
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER MFGMPANY Spiral Curry Comb (15-S)
- PRIME-LINE Self Closing Gate Spring, 8 in., Steel, Black, Adjustable Single Pack (RG 18667)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0903 CanDo Theraputty Exercise Material; 2 Oz.; Blue - Firm (10-0903)
- COAST OF MAINE Stonington Blend Organic Granules All Purpose Plant Food 4 lb (1agLK4c)
- SUNPACK 72- Cell Square 10"x20" Insert (SP20072)
- SUNPACK SunPad Pro 150 Watt Heat Mat, 21" X 60" (SP10150)
- SUNPACK Extra Strength Heavy-Duty Tray, 10" X 20" I.D. Black W/Holes (SP61022P)
- SUNPACK Extra Strength Heavy-Duty 10" x 20" Tray (SP61020P)
- SUNPACK SunPack Seedling Heat Mats, 10 in. x 20 in, Waterproof (SP10017)
- SUNPACK Digital Temperature Controller (SPTEMP)
- COWPOTS CowPots CowPots (#6 Rnd (42))
- Sunpack Hydroponics