Shop All Paint Removers
Sunnyside
Xylol Solvent, 1 gal.
Mfr # 822G1
Zoro # G1830236
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 1 gal
- Application Method Brush, Cloth, Roller
- Base Type Solvent
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunnyside
- MFR # 822G1
- Zoro # G1830236
- UPC # 076542000891
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Color | Clear |
Application Method | Brush, Cloth, Roller |
Base Type | Solvent |
VOC Content | 871 g/L |
Application | Thins Synthetic Enamels, Anti-Rust Paints, Porch, and Deck Coatings, Oil-Based Paint, Lacquer, Varnish, Epoxy, Adhesives |
Sub-Category | Xylol |
Item | Xylol Solvent |
VOC Content Weight Percentage | 100 % |
Materials Removed | Adhesive, Anti-Rust, Epoxy, Lacquer, Oil-Based Paint, Porch and Deck Paint, Synthetic Enamel, Varnish |
Contains | Ethylbenzene |
Container Type | Can |
Standards | OSHA |
Solvent Type | Xylol |
Remover Type | Solvent |
Use Location | Exterior, Interior |
Features | Excellent Solvent for Cleaning Tools and Equipment |
Odorless | No |
Scent | Strong |
Flammability | Flammable |
Product Form | Liquid |
Description
Xylol Solvent, Materials Removed Adhesive, Anti-Rust, Epoxy, Lacquer, Oil-Based Paint, Porch and Deck Paint, Synthetic Enamel, Varnish, Remover Type Solvent, Contains Ethylbenzene, Base Type Solvent, Product Form Liquid, Container Size 1 gal, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 100 Percent, Container Type Can, Application Thins Synthetic Enamels, Anti-Rust Paints, Porch, and Deck Coatings, Oil-Based Paint, Lacquer, Varnish, Epoxy, Adhesives
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, NH, NY, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE Pre-Mixed, 4 oz. Coastal Gray Color Sample (SO0031)
- RUST-OLEUM Farm & Implement Paint, Gloss, Black, 1 gal (280130)
- RUST-OLEUM Spray Paint, White, High Gloss, 12 Oz (331171)
- RUST-OLEUM Low VOC Low Temperature Epoxy Coating Activator, 1 gal, 125 to 200 sq. ft./gal. (9103402)
- SUNNYSIDE 1/2 Gal Ready-Strip Advanced Safer Paint & Varnish Remover (65864A)
- SUNNYSIDE Paint and Varnish Remover, 5 gal. (803G5)
- SUNNYSIDE Xylene/Toluene Replacement Solvent, 1 gal (474G1)
- SUNNYSIDE Cleanup Solvent, 1 qt Can, Solvent Base (84032)
- SUNNYSIDE Cleanup Solvent, 1 gal Can, Solvent Base (840G1)
- SUNNYSIDE 1 Qt Back to Nature Ready-Strip Advanced Safer Paint & Varnish Remover (65832A)
- KWIK STRIP Klean Strip Premium Sprayable Fast Paint and Varnish Stripper 1 qt (QKSS251SC)
- Sunnyside Paint Removers