Shop All Painting Tools
Sunnyside
Sunnyside 1938026 Advanced Paint & Varnish Remover; 1 gal - Case of 2
Mfr # 1938026
Zoro # G403954310
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunnyside
- MFR # 1938026
- Zoro # G403954310
- UPC # 76542500582
- Country of Origin Unknown
- Category Painting Tools
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Advanced Paint & Varnish Remover, 1 gal - Case of 2
- Case of 2
- Container Size: 1 gal.
- Indoor or Outdoor: Indoor and Outdoor
- Flammable: No
- Product Form: Gel
- Country of Origin: United States
- Weight: 17.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWORTHY Pro-Line Dralon 3 in. W X 3/8 in. Paint Roller Cover (3FGL3)
- TRIMACO Paint Strainer Bag, 12 in. L, PK25 (11311/25)
- WOOSTER Paint Roller Kit (R914-9)
- RUST-OLEUM Chestnut, Hammered, 12 oz (271479)
- SUNNYSIDE 30588 112 oz. VOC Paint Thinner (SU574897)
- SUNNYSIDE Sunnyside 87232 Boiled Linseed Oil In Metal Can (204206)
- MR LONGARM Mr Longarm 6060 60 in. Fiberglass Utility Straight Pole (874677)
- HARDWOOD Puritan Tongue Depressors, Econom, PK 500 (704 BRIGHTWOOD)
- TRUE VALUE Empty GAL Paint Can (EMPGL)
- THE GERSON COMPANIES 20009C Tek Prep Lint-Free Knit Polyester Tack Cloth (GER-20009C)
- BASCO Paint Can, Handle and Lid-Unlined, 1 gal. (MPC128UL-BP)
- Sunnyside Painting Tools