Shop All Paint Removers
This Product is Discontinued
Sunnyside
Paint/Varnish Remover, Methylene Chloride (Discontinued)
Mfr # 63932
Zoro # G1858635
This Product is Discontinued
Key Features
- Size 1 qt
- Application Method Brush
- Base Type Methylene Chloride
- VOC Content 181g/L
- Sub-Category Paint Strippers and Removers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunnyside
- MFR # 63932
- Zoro # G1858635
- UPC # 076542004714
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 1 qt |
Details
Application Method | Brush |
Base Type | Methylene Chloride |
VOC Content | 181g/L |
Sub-Category | Paint Strippers and Removers |
Features | Two Minutes Remover, Non-Flammable |
Contains | Methylene Chloride |
Application | Removes Paint |
Item | Paint and Varnish Remover |
Description
Paint and Varnish Remover, Base Type Methylene Chloride, Application Removes Paint, Application Method Brush, Features Two Minutes Remover, Non-Flammable, Sub-Category Paint Strippers and Removers, VOC Content 181g/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.