Shop All Paint Thinners
Sunnyside
Paint Remover, 1/4 gal., Solvent Base
Mfr # 63432
Zoro # G6756576
original price:
$14.95
5% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Method Brush
- Base Type Solvent
- Container Size 0.25 gal
- VOC Content VOC Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunnyside
- MFR # 63432
- Zoro # G6756576
- UPC # 076542500599
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 1/4 gal |
Container Size | 0.25 gal |
Description
Paint Remover, Materials Removed Epoxy Finish, Lacquer, Latex, Oil-Based Paint, Polyurethane Finish, Shellac, Varnish, Remover Type Paint Stripper and Remover, Contains Acetone, Base Type Solvent, Product Form Gel, Strength Extra-Strength, Container Size 0.25 gal, Application Removes Latex and Oil-Based Paint, Lacquer, Shellac, Varnish, Epoxy and Polyurethane Finishes, Removes Multiple Types of Coating, For Use On Masonry, Metal, Wood, Use Location Exterior, Odorless No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Metallic Spray Paint, Dull Aluminum, Metallic, 11 oz (K01403777)
- WOOSTER 2.5 in. Bl Wooster As Brush (D4022-2 1/2)
- LINZER Linzer 2125N-2.5 Paint Brush, 2-1/2 in W, Polyester Bristle, Angle Sash Handle (2125-2.5)
- UNI-RAM $SOLVENT RECYCLER ALUMINUM (UNURS500)
- SUNNYSIDE Paint Remover, 1 gal., Solvent Base (635G1)
- SUNNYSIDE Pure Odorless Paint Thinner, 1 gal., PK6 (705G1)
- SUNNYSIDE Paint and Varnish Remover, 1 gal, Voc Free (634G1)
- SUNNYSIDE Low VOC Lacquer Thinner, 5 Gallon (477G5)
- SUNNYSIDE 1 Pint Pure Gum Spirits Turpentine (87016)
- SUNNYSIDE Methyl Ethyl Ketone, Gallon (847G1)
- KLEAN-STRIP VMP Naptha Solvent 1 gal (GVM46)
- Sunnyside Paint Thinners