Shop All Paint Thinners
Sunnyside
Paint and Varnish Remover, 1/4 gal.
Mfr # 63532
Zoro # G6756646
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Method Brush
- Base Type Solvent
- Container Size 0.25 gal
- VOC Content VOC Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunnyside
- MFR # 63532
- Zoro # G6756646
- UPC # 076542500605
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 1/4 gal |
Container Size | 0.25 gal |
Details
Color | Clear |
Application Method | Brush |
Base Type | Solvent |
VOC Content | VOC Free |
Contains | Acetone |
Sub-Category | General Purpose Paint & Coating Removers |
Item | Paint and Varnish Remover |
Features | Methylene Chloride Free |
Standards | CARB Compliant, OTC Compliant, SCAQMD Compliant |
Container Type | Can |
Application | Removes Latex and Oil-Based Paint, Lacquer, Shellac, Varnish, Epoxy and Polyurethane Finishes, Removes Multiple Types of Coating |
Odorless | No |
Strength | Extra-Strength |
Biodegradable | Yes |
Materials Removed | Epoxy Finish, Lacquer, Latex, Oil-Based Paint, Polyurethane Finish, Shellac, Varnish |
Flammability | Flammable |
Use Location | Exterior |
For Use On | Masonry, Metal, Wood |
Remover Type | Paint Stripper and Remover |
Scent | Medium |
VOC Content Weight Percentage | Less Than 50% |
Product Form | Liquid |
Description
Paint and Varnish Remover, Materials Removed Epoxy Finish, Lacquer, Latex, Oil-Based Paint, Polyurethane Finish, Shellac, Varnish, Remover Type Paint Stripper and Remover, Contains Acetone, Base Type Solvent, Product Form Liquid, Strength Extra-Strength, Container Size 0.25 gal, Application Removes Latex and Oil-Based Paint, Lacquer, Shellac, Varnish, Epoxy and Polyurethane Finishes, Removes Multiple Types of Coating, For Use On Masonry, Metal, Wood, Use Location Exterior, Odorless No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER Control Painter El 1.5Qt (0520008)
- UNBRANDED 9 In. 5-Wire Wood Grip Threaded Roller Frame (RF 209 W 0900)
- GORDON BRUSH 2" Foam Paint Brush, Wood Handle, 48 PK (R000068)
- GLOVEWORKS HD 3 in. Wide Pressure Roller Black (VIPR300)
- SUNNYSIDE Paint and Varnish Remover, 1 gal, Voc Free (634G1)
- SUNNYSIDE Paint Thinner, 5 gal., Solvent Base (304G5)
- SUNNYSIDE Green Envy 1 Gallon Paint Thinner (730G1)
- SUNNYSIDE Lacquer Wash, Gallon (456G1P)
- SUNNYSIDE Cleanup Solvent, 1/4 gal, Solvent Base (30332)
- SUNNYSIDE Denatured Alcohol Solvent, 1 gal. (834G1)
- RUST-OLEUM Thinner, 1 gal, Xylene (150402)
- Sunnyside Paint Thinners