Shop All Paint Thinners
Sunnyside
Paint and Varnish Remover, 1 gal, Voc Free
Mfr # 634G1
Zoro # G6756488
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Method Brush
- Base Type Solvent
- Container Size 1 gal
- VOC Content VOC Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunnyside
- MFR # 634G1
- Zoro # G6756488
- UPC # 076542500582
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Paint and Varnish Remover, Materials Removed Epoxy Finish, Lacquer, Latex, Oil-Based Paint, Polyurethane Finish, Shellac, Varnish, Remover Type Paint Stripper and Remover, Contains Acetone, Base Type Solvent, Product Form Gel, Strength Extra-Strength, Container Size 1 gal, Application Removes Latex and Oil-Based Paint, Lacquer, Shellac, Varnish, Epoxy and Polyurethane Finishes, Removes Multiple Types of Coating, For Use On Masonry, Metal, Wood, Use Location Exterior, Odorless No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Semi-Gloss Clear Water-Based Floor Paint 1 gal (298273)
- GENERAL FINISHES 1 Gal Clear High Performance Water-Based Topcoat, Flat (GAHF)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Wood Handle (0007009100)
- RUST-OLEUM ROCAlkyd Cold Galvanizing Compound, 7000, For Metal, Gray, Exterior/Interior, Solvent, 1 qt (206194T)
- SUNNYSIDE Paint and Varnish Remover, 1/4 gal. (63532)
- SUNNYSIDE Acetone, Pint (84016)
- SUNNYSIDE 1 Pint Pure Gum Spirits Turpentine (87016)
- SUNNYSIDE Green Envy 1 Gallon Paint Thinner (730G1)
- SUNNYSIDE Denatured Alcohol Solvent, 1 qt. (83432)
- SUNNYSIDE Lacquer Thinner, 1 qt. (45732)
- BACK TO NATURE Paint Remover, 1 gal., Benzyl Alcohol Base (658G1A)
- Sunnyside Paint Thinners