Shop All Paint Removers
Sunnyside
Mineral Spirits, Oil-Based, Can, 1 gal
Mfr # 803G1
Zoro # G2783322
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 1 gal
- Application Method Brush, Roller
- Base Type Oil
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunnyside
- MFR # 803G1
- Zoro # G2783322
- UPC # 076542000839
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Color | Clear |
Application Method | Brush, Roller |
Base Type | Oil |
VOC Content | 772 g/L |
Application | Household and Automotive Parts Degreaser, Thins Alkyd and Oil Paints, Varnishes, Enamels |
Features | Low Odor |
Sub-Category | Mineral Spirits |
Item | Mineral Spirits |
Use Location | Exterior, Interior |
Scent | Medium |
Standards | ASTM D-1133, ASTM D-1218, ASTM D-1255, ASTM D-1266, ASTM D-1296, ASTM D-1298, ASTM D-130, ASTM D-1353, ASTM D-156, ASTM D-278, ASTM D-484, ASTM D-56, ASTM D-611, ASTM D-847 |
Remover Type | Paint and Varnish Remover |
Flammability | Flammable |
Strength | Regular |
Contains | Mineral Spirits |
For Use On | Brushes, Rollers, Spray Equipment |
Odorless | No |
Product Form | Liquid |
Container Type | Can |
Materials Removed | Dirt, Grease |
VOC Content Weight Percentage | 77.2 % |
Description
Mineral Spirits, Materials Removed Dirt, Grease, Remover Type Paint and Varnish Remover, Contains Mineral Spirits, Base Type Oil, Product Form Liquid, Strength Regular, Container Size 1 gal, For Use On Brushes, Rollers, Spray Equipment, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 77.2 Percent, Container Type Can, Application Household and Automotive Parts Degreaser, Thins Alkyd and Oil Paints, Varnishes, Enamels, Application Method Brush, Roller, Color Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, NH, NY, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1" Angle Sash Paint Brush, China Hair Bristle, Sealed Maple Wood Handle (Z1293-1)
- GENERAL PAINT Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Light Gray, Gallon - 208835 (208835)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Black, 1 gal (634402)
- PURDY 2-1/2" Angle Sash Paint Brush, Ox Hair Bristle (144296025)
- SUNNYSIDE 1 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (657G1A)
- SUNNYSIDE 1/2 Gal Ready-Strip Advanced Safer Paint & Varnish Remover (65864A)
- SUNNYSIDE Paint and Varnish Remover, 5 gal. (803G5)
- SUNNYSIDE 1 Qt Back to Nature Multi-Strip Advanced Professional Paint Remover (65732A)
- SUNNYSIDE 1/2 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (65764A)
- SUNNYSIDE 1 Gal Ready-Strip Advanced Safer Paint & Varnish Remover (658G1A)
- KLEAN-STRIP Acetone, 1 gal. (GAC18)
- Sunnyside Paint Removers