Shop All Mold & Mildew Removers
Sunnyside
Liquid 5 gal. Advanced Mildewcide Treatment, Pail
Mfr # 78908M
Zoro # G7772758
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellowish
- Size 5 gal.
- Cleaner Form Liquid
- Fragrance Mild
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunnyside
- MFR # 78908M
- Zoro # G7772758
- UPC # 53811000172
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 5 gal. |
Details
Item | Advanced Mildewcide Treatment |
Color | Yellowish |
Cleaner Form | Liquid |
Fragrance | Mild |
Container Type | Pail |
For Use On | Interior and exterior latex, aqueous, oil and solvent based paint, adhesives |
Description
M-1 Advanced Mildewcide provides the broad-spectrum fungicidal capability other additives cannot, without hurting the environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Microfiber Janitor Cart, Black, Plstc/Alum (FG9T7300BLA)
- ACL STATICIDE Dry Wipe, Blue, Cellulose, Polyester, 50 Wipes, 12 in x 13 in (LF50B)
- ILC Replacement for Radio Shack Deoxit D5s-6 Spray Contact Cleaner AND (DEOXIT D5S-6 SPRAY CONTACT CLEANER AND RADIO SHAC)
- MORCON 10 INCH ROLL TOWELS, 1-PLY, 10in X 800 FT, WHITE, 6PK (W106)
- SUNNYSIDE Liquid 1 gal. Advanced Mildewcide Treatment, Bottle (78902S)
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER 32 OZ, 2PK (RMR8632OZ-2)
- MOLDEX Mold Mildew Stain Remover, Bottle, 1 gal, Ready to Use (5520)
- MOLDEX Deep Stain Remover 32 Oz (5310)
- MOLD ARMOR Mold Mildew Stain Remover, Trigger Spray Bottle, 32 oz, Ready to Use (FG502)
- CONCROBIUM 5 gal. Mold Control, Pail (625005)
- RUST-OLEUM Liquid Mold Control, Trigger Spray Bottle (25326CAL)
- Sunnyside Mold & Mildew Removers