Shop All Topical Ointments, Creams, and Antiseptics
Sunnyside
Isopropyl Alcohol, 5 gal.
Mfr # 832G5
Zoro # G7096750
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Includes None
- Color White
- Application Industrial
- Standards 29 CFR 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunnyside
- MFR # 832G5
- Zoro # G7096750
- UPC # 076542001935
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Container Size | 5 gal |
Details
Item | Isopropyl Alcohol,5 gal. |
Industry Type | Healthcare |
Includes | None |
Color | White |
Application | Industrial |
Standards | 29 CFR 1910.1200 |
Features | Cleaning Solvent |
For Use On | Metal, Wood, Glass, Stone |
Sub-Category | Solvents, Cleaners and Degreasers |
Base Type | Solvent |
Container Type | Metal Pail |
VOC Content | 789 g/L |
Flammability | Flammable |
Product Form | Liquid |
Application Method | Cloth |
Rinse Required | Yes |
VOC Content Weight Percentage | 100% |
Odorless | No |
Use Location | Exterior |
Materials Removed | Resin |
Contains | 2-Propanol |
VOC Compliant | Yes |
Scent | Characteristic |
Description
Isopropyl Alcohol,5 gal., Materials Removed Resin, Contains 2-Propanol, Base Type Solvent, Product Form Liquid, Container Size 5 gal, Includes None, Application Industrial, For Use On Metal, Wood, Glass, Stone, Use Location Exterior, Odorless No, VOC Content Weight Percentage 100 Percent, Container Type Metal Pail, Application Method Cloth, Color White, Features Cleaning Solvent, Flammability Flammable, Rinse Required Yes, Scent Characteristic, Standards 29 CFR 1910.1200
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, NH, RI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Elastic Bandage, 2-in x 5 yds Stretched Length (A620)
- SCOTT Essential Green Certified Foam Skin Cleanser, 1200 mL, PK2 (91591)
- OKEEFFES Hand Cream, Tub, 3.4 oz. (K0350002)
- AFS Thumb-Loop Isolation Gown (Case of 100) (777004)
- SUNNYSIDE Isopropyl Alcohol, 1 gal., PR (832G1)
- ZORO SELECT Blood Clotting Solution, Powder, PK2 (WSO351)
- FIRST AID ONLY Instant Cold Pack, White, 6 in. L x 9 in. (M564-E)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (124923)
- ZORO SELECT Antiseptics, Gel, Pouch, 0.350 oz., PK10 (9999-1216)
- IVYX Cleanser, Bottle, 8 oz. (18-061)
- DYNAREX Instant Hot Packs, White, 5inL x 9inW, PK24 (4516)
- Sunnyside Topical Ointments, Creams, and Antiseptics