Shop All Topical Ointments, Creams, and Antiseptics
Sunnyside
Isopropyl Alcohol, 1 gal., PR
Mfr # 832G1
Zoro # G7106900
product price: $84.39
/pk 2, $42.20/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Cleaning Solvent
- Application Industrial
- Includes None
- Standards 29 CFR 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunnyside
- MFR # 832G1
- Zoro # G7106900
- UPC # 076542001478
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Container Size | 1 gal |
Details
Item | Isopropyl Alcohol,1 gallon |
Color | White |
Features | Cleaning Solvent |
Application | Industrial |
Includes | None |
Standards | 29 CFR 1910.1200 |
For Use On | Metal, Wood, Glass, Stone |
Contains | 2-Propanol |
Sub-Category | Solvents, Cleaners and Degreasers |
Materials Removed | Resin |
Scent | Characteristic |
Application Method | Cloth |
VOC Content Weight Percentage | 100% |
Rinse Required | Yes |
Product Form | Liquid |
VOC Content | 789 g/L |
Odorless | No |
VOC Compliant | Yes |
Container Type | Can |
Use Location | Exterior |
Base Type | Solvent |
Flammability | Flammable |
Description
Isopropyl Alcohol,1 gallon, Materials Removed Resin, Contains 2-Propanol, Base Type Solvent, Product Form Liquid, Container Size 1 gal, Includes None, Application Industrial, For Use On Metal, Wood, Glass, Stone, Use Location Exterior, Odorless No, VOC Content Weight Percentage 100 Percent, Container Type Can, Application Method Cloth, Color White, Features Cleaning Solvent, Flammability Flammable, Rinse Required Yes, Scent Characteristic, Standards 29 CFR 1910.1200
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, NH, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Instant Cold Pack - 5"x9" (11-612-SML)
- IMPACT PRODUCTS Waxed Sanitary Napkin Disposal Liners, 8.1 x 06. x 9.05, Brown, PK500 (25122488)
- DEALMED Bacitracin Ointment 0.9 Gm Foil, 144/Bx, 144PK (781930)
- 3M LITTMANN Stethoscope, 28inL, Adult, Ceil Blue (2454)
- SUNNYSIDE Isopropyl Alcohol, 5 gal. (832G5)
- FIRST AID ONLY Antiseptic Cleansing Wipes, PK50 (H307)
- STEINS Adhesive Felt Corn Pad, C-3, 1/16", PK500 (765-1021-0000)
- MEDSOURCE Cold Pack, White/Blue, 8in L x 6in W, PK48 (MS-CD6X8)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90945)
- CORTEX Poison Ivy Cleanser, Bottle (18-069)
- ZORO SELECT Personal Survival Kit, 16 Piece, Red (54595)
- Sunnyside Topical Ointments, Creams, and Antiseptics